Shop All Decorative Rugs
Flash Furniture
Brown 5' x 7' Diamond Patterned Area Rug
Mfr # OK-BEI-7147A-HARDAL-57-BR-GG
Zoro # G008201840
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Cotton, Olefin
- Pile Height 0.5
- Length (In.) 84
- Width (In.) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # OK-BEI-7147A-HARDAL-57-BR-GG
- Zoro # G008201840
- UPC # 840196386812
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 84 |
Width (In.) | 60 |
Details
Color | Brown |
Material | Cotton, Olefin |
Description
Add some inspiration to your decor with the stunning design of this southwestern style area rug This versatile modern accent rug allows you to add warmth to hardwood floors, dimension to small spaces, and protects flooring in hightraffic areas This low pile area rug can be used in large rooms to define the intent of specific areas Modern rugs provide several benefits in the home Made from olefin fibers, these contemporary runner rugs are stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets The jute backing gives this rug structural integrity and helps promote air flow Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- FLASH FURNITURE Blue 8' x 10' Modern Color Blocked Area Rug (ACD-RGTRZ861-810-BL-GG)
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 4'x6' Area Rugs (AF-A110406F-46-GR-GG)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- FLASH FURNITURE 5x7 Indoor-Outdoor Grey/White Cabana Area Rug (CI-20-9409-57-GR-WH-GG)
- H2H Dm 55 Last Glance Mule Deer Door Mat (H23367946)
- Flash Furniture Decorative Rugs