Shop All Decorative Rugs
Flash Furniture
Brown 3x5 Faux Cowhide Print Indoor Area Rug
Mfr # YTG-RGC31523-35-BN-GG
Zoro # G003676865
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Acrylic, Polyester
- Pile Height 0.5
- Length (In.) 60
- Width (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YTG-RGC31523-35-BN-GG
- Zoro # G003676865
- UPC # 840196362380
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0.5 |
Length (In.) | 60 |
Width (In.) | 36 |
Details
Color | Brown |
Material | Acrylic, Polyester |
Description
Add some old west flair to your home with the popular look of this faux cowhide print area rug. This modern area rug is completely synthetic making it a cost-effective and cruelty-free alternative to the real thing. Ultra-soft acrylic and polyester blended fibers make this area rug an ideal choice for kids rooms, bedrooms, or living rooms. Both durable and versatile, this colorfast, non-shedding rug resists water and stains and the polyester backing is suitable for multiple flooring types. Vacuum regularly without the roller brush to maintain the looks of this cool rug. For heavily soiled areas or stains, professional dry cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- DIAMOND DECK Diamond Deck 84057 5 x 7.5 ft. Black Textured Motorcycle Mat (84057)
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (4075 MED GREY)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- FLASH FURNITURE Red 2' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ863-210-RD-GG)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- FLASH FURNITURE Red 5x7 Abstract Area Rug (ACD-RGTRZ863-57-RD-GG)
- SAFAVIEH Natura RugBrown & Ivory 6 x 6 ft. Square (NAT551T-6SQ)
- Flash Furniture Decorative Rugs