Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Brown 3-Piece Rocking Chair and Side Table Set
Mfr # FV-FSC-2315-BRN-GG
Zoro # G309116485
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23.75 in
- Material Glass, Steel, Textilene
- Overall Length 31 in
- Capacity 300
- Color Brown/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FV-FSC-2315-BRN-GG
- Zoro # G309116485
- UPC # 196861092916
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 23.75 in |
Overall Length | 31 in |
Overall Height | 32 in |
Details
Material | Glass, Steel, Textilene |
Capacity | 300 |
Color | Brown/Black |
Description
Spend some quality leisure time outdoors with this 3 piece all-weather rocking chair and table patio set. Boasting quick dry textilene flex comfort material, these rockers are perfect for poolside, patios and decks. Integrated armrests and smooth motion curved runners allow for total relaxation. The included glass topped side table not only looks great but also provides much needed horizontal real estate for drinks, cell phones, or snack plates. Powder coated steel frames are weather and rust resistant and allow the chairs to hold up to 300 lbs. static weight and the table to hold up to 50 lbs. static weight. Fixed floor glides on the table will prevent damage to your indoor flooring surfaces. Your new lounge set assembles in 30 minutes or less and wipes clean with a damp cloth making it ideal for busy households. This chair and table set is available in multiple colors to suit your personal taste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Pekingese Flag - Garden Size (SS8315GF)
- A & I PRODUCTS BLADE-MOWER, XHT, 15-5/8", 5/8 15.63" x2.5" x0.29" (A-B1HS1001)
- BRIGGS & STRATTON Carburetor (596079)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-25X40)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-GY-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- FLASH FURNITURE Maroon 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-MRN-GG)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- GRACIOUS LIVING HighBack Chair, Resin, Woodland Brown (11212-32)
- Flash Furniture Patio Club Chairs & Chaise Lounges