Shop All Patio Umbrella Bases
Flash Furniture
Bronze Universal Cement Patio Umbrella Base
Mfr # GM-UB19-BRNZ-GG
Zoro # G807967213
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25
- Length 19.25
- Color Bronze
- Width 19.25
- Weight 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GM-UB19-BRNZ-GG
- Zoro # G807967213
- UPC # 196861085529
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Height | 3.25 |
Length | 19.25 |
Width | 19.25 |
Details
Color | Bronze |
Weight | 32 |
Description
You've found a fabulous patio umbrella that's just right for your outdoor space at your home or business but how are you going to put it up Have no fear, this umbrella base turns your table umbrella into a freestanding patio umbrella Strength and durability are two of the most important features of any product and this outdoor umbrella base has it all The sturdy cement foundation is covered by a plastic polymer that will resist mold, mildew, cracking and rotting and will withstand the elements and still look great The base weighs 30 pounds and will hold up to a 10 ft umbrella The powder coated steel post has 3 adapters to accommodate umbrella poles from 138 196 inches and a handy knob to ensure a tight fit Remove any dust or spills with a water based cleaner This outdoor patio umbrella stand can be used to hold your umbrella on its own between lounge chairs and seating groups or with a patio table to achieve the design style you love Pair this great base with our 9 FT Round Umbrella with 15 Diameter Metal Pole with Crank and Tilt Function for a complete look Ensure that you won't have to chase your umbrella down the sidewalk at your cafe or make a visit to the neighbor's yard to retrieve your sunshade with this umbrella base weight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET R8148 KATS Engine Block Heater Fits Ford (R8148-RIL)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 72" x 32" (03-278-7232)
- ERGODYNE Blue Optional Pop-Up Tent Sidewalls (6098)
- WEAVER LEATHER 8" Shaped Holster (08-97200-8)
- FLASH FURNITURE Black Universal Cement Patio Umbrella Base (GM-UB19-BZ-GG)
- FLASH FURNITURE Kona Brnze Cement Patio Umbrella Base w/Sunburst Patterned Wthrproof Polymer Coating, 19.25-in. Dia (GM-WL-B49014A-BR-GG)
- NATURE SPRING Nature Spring 50lb Patio Umbrella Base, Black (987282XFI)
- PURE GARDEN 26lbs Umbrella Base Weight, Black (50-LG1355)
- VINTIQUEWISE Natural Decorative Bamboo Umbrella Holder Stand for Indoor and Outdoor (QI004427)
- PERFECTPILLOWS Portland Umbrella Stand- Cappuccino (PE143734)
- PURE GARDEN 26lbs Outdoor Umbrella Base, Black (50-LG1357)
- Flash Furniture Patio Umbrella Bases