Shop All Dry Erase Boards
Flash Furniture
Bristol 20x30 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black
Mfr # HGWA-WHITE-20X30-BLK-GG
Zoro # G810087526
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pine Wood, Porcelain
- Length 0.75 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-WHITE-20X30-BLK-GG
- Zoro # G810087526
- UPC # 196861109959
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Width | 20 in |
Length | 0.75 in |
Details
Frame Color | Black |
Material | Pine Wood, Porcelain |
Shape | Rectangle |
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount White Board. With its black solid pine wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included dry erase marker to add notes or announcements while the magnets effortlessly hold photos, postcards, or bulletins to keep important items organized in one place. The white board is easy to hang, either vertically or horizontally with the inlayed hanging hardware. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style and wipes clean with the eraser with no ghosting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS Boltmaster 11146 2.81 x 36 in. Plated Slotted Steel Strapping (209075)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 2" (26783)
- MOUNT-IT Height Adjustable Laptop Tray MI-7210 (MI-7210)
- PENTEL Pen, Enrglrtx, .7Mm, Rd, Upc, PK12 (BL77BDZ)
- FLASH FURNITURE Bristol 24x36 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-24X36-BLK-GG)
- FLASH FURNITURE Cork/Marker Board, 45.25W x 54.75H (YU-YCI-001-CK-GG)
- FLASH FURNITURE White Board, 45.25W x 54.75H (YU-YCI-001-GG)
- FLASH FURNITURE Cork/Marker Board, 64.25W x 64.75H (YU-YCI-005-CK-GG)
- FLASH FURNITURE Cork/Marker Board, 53W x 59H (YU-YCI-002-CK-GG)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- GLOBAL EQUIPMENT Melamine Dry Erase Whiteboard - 4' x 8' - Double Sided (MA2112170MV)
- Flash Furniture Dry Erase Boards