Shop All Bed Frames
Flash Furniture
Brighton Queen Platform Bed, Dark Gray
Mfr # SL-BK4-Q-DG-GG
Zoro # G6432839
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Size Queen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # SL-BK4-Q-DG-GG
- Zoro # G6432839
- UPC # 889142227236
- Country of Origin China
- Category Bed Frames
Dimensions
Size | Queen |
Details
Color | Dark Gray |
Item | Brighton Queen Platform Bed,Dark Gray |
Description
Brighton Queen Platform Bed,Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Plastic Inside Round Swivels 3PK (66892)
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, Alabaster, Vinyl (493N85)
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- FLASH FURNITURE Queen Platform Bed Frame and 12" Mattress Set (XU-BD10001-12MFM-Q-GG)
- FLASH FURNITURE Queen Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-Q-DG-GG)
- FLASH FURNITURE King Gray Wash Herringbone Adjustable Headboard (MG-97881-KHB-K-GRWSH-GG)
- FLASH FURNITURE Headboard, Queen Size, White Vinyl (HG-HB1705-Q-W-GG)
- FLASH FURNITURE White Full Loft Bed Frame with Desk and Ladder (MH-LBD5-WH-F-GG)
- FLASH FURNITURE Full Upholstered, Headboard, White Vinyl (HG-HB1705-F-W-GG)
- BAXTON STUDIO Jonesy Mid-century Grey Upholstered Full Size Platform Bed (120-6702)
- Flash Furniture Bed Frames