Shop All Arts & Crafts
Flash Furniture
Bright Beginnings Wooden Puppet Theater with Removable Curtains and Bottom Magnetic Chalkboard with Locking Caster Wheels, Natural
Mfr # MK-ME19202-GG
Zoro # G908670487
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 31"
- Length 16"
- Color Beech
- Height 48.25"
- Material Birch Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-ME19202-GG
- Zoro # G908670487
- UPC # 196861080968
- Country of Origin Indonesia
- Category Arts & Crafts
Dimensions
Width | 31" |
Length | 16" |
Height | 48.25" |
Details
Color | Beech |
Material | Birch Plywood |
Load Capacity | 50 lbs |
Basis Weight | 21 lbs |
Description
Give the creative side of young minds the freedom to be expressed with this mobile wooden puppet theater. The double sided design features a lower magnetic chalkboard on the front and storage for puppets and props backstage. Little fingers can turn the dowel rod at the top to raise the curtains for showtime and roll them back down when the performance is finished or use the hook and loop fasteners to hold them out of the way. Easy motion caster wheels let you easily bring the show to your audience then lock in place for safety. When playtime is over, simply unlock the wheels and take the cart away to open up floor space for story time or free play. Comprised of Greenguard Certified birch plywood for healthier indoor air quality, this mobile theater boasts a curved table top to allow little bodies to move easily. The kid-friendly design with reachable surfaces and rounded edges that prevent abrasions if bumped make this unit ideal in any early education environment. This performance station holds up to 50 lbs. static weight, assembles in 35 minutes or less and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Folder, File, Poly, 11X8.5, Cl 25PK (CLI62127)
- AMPAD White Narrow Dual Pad, 50 Pg (20-346)
- TOPS Telephone Message Book, 4-1/4 x 5-1/2 (TOP4010)
- ASP Manila Tags w/ Wire Inserted (Plain), 6 1/4" X 3 1/8", 1000 Per Box Pk (628)
- UNICORN SPIT Unicorn Spit, Dragons Belly, Green, 4 oz. (5770007)
- PLAID Decoupage Glue, Gloss, 8 oz (CS11201)
- UHU Stic Permanent Glue Stick, 0.74 oz, Dries Clear (99649)
- ROYAL BRITES Premium Coated Poster Board, 14 x 22, White, PK8 (24324)
- PACON Drawing Paper, White, Heavyweight, 9in. x 12in. Sheets, 500PK (P4809)
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 4 (S041855)
- MARSH Marsh® Oil Boards, 7" x 20", Tan, 650/Case (STOB0720)
- Flash Furniture