Shop All Classroom Furniture
Flash Furniture
Bright Beginnings Set of 2 Commercial Grade Wooden Classroom Chairs, 10" Seat Height with Non-Slip Foot Caps and Built-In Carrying Handle, Natural
Mfr # MK-KE24435-GG
Zoro # G708455413
product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beech
- Weight 9.24
- Material Birch Plywood, Silicone
- Length 13.75 in
- Capacity 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-KE24435-GG
- Zoro # G708455413
- UPC # 196861029110
- Country of Origin Indonesia
- Category Classroom Furniture
Dimensions
Length | 13.75 in |
Width | 11.25 in |
Height | 17.75 in |
Details
Color | Beech |
Weight | 9.24 |
Material | Birch Plywood, Silicone |
Capacity | 200 |
Description
Give your preschoolers a comfortable place to sit that promotes good posture and productivity with this set of 2 wooden classroom chairs. These chairs feature a 10 inch seat height ideal for little ones and boast rounded edges to prevent injury if bumped and silicone foot caps to keep them in place when children are sitting or standing. The natural finish blends seamlessly in any classroom decor while the reinforced seat along with front and back leg braces give additional strength, plus angled legs help prevent tipping. The wood in these chairs is Greenguard Certified for low emission of volatile organic compounds for healthier indoor environments and hold up to 200 lbs. static weight capacity per chair. Regularly wipe clean with a damp cloth and dry to maintain the appearance of your classroom seating. Available in 3 sizes, these chairs match the other items in our early education classroom collection for a cohesive look in your classroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- DESIGNED TO FURNISH The Oversized Beach Towel (DE3070756)
- FLASH FURNITURE Bright Beginnings Commercial Grade Bow Front 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24077-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- FLASH FURNITURE Wooden 5 Section School Coat Locker with Bench (MK-LCKR001-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Extra Wide 3 Shelf Wooden Classroom Open Storage Unit, Safe, Kid Friendly Design, Natural (MK-ME088029-GG)
- FLASH FURNITURE Blue Plastic Stack School Chair-11"H Seat, PK2 (2-YU-YCX-011-BLUE-GG)
- JONTI-CRAFT 20 Section Mobile Backpack Cubbie (3946JC)
- Flash Furniture Classroom Furniture