Flash Furniture

Bright Beginnings Kid Friendly Commercial Deluxe Natural Birch Plywood Puzzle Holder


product price: $139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Birch Plywood
  • Color Beech
  • Capacity 100 lbs
  • Length 12.75 in
  • Width 12.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 12.75 in
Width 12.5 in

Details

Material Birch Plywood
Color Beech
Capacity 100 lbs

Description

Maximize your classroom space with this spacious and functional storage shelf. This wooden storage shelf offers 8 spaces perfect for storing our STEM puzzle boards. Encourage independent play and let students build dexterity, motor skills and more with our fun and colorful puzzle boards. Beautifully designed with a glossy natural finish and boasting Greenguard Certified engineered birch plywood, this shelf helps create healthier indoor air quality in your classroom. The kid-friendly design with easily reachable surfaces, thickened bottom and rounded edges that prevent abrasions if bumped. This wooden storage shelf assembles in 30 minutes or less and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.