Shop All Utility Carts
Flash Furniture
Bright Beginnings Commercial Wooden Mobile Storage Cart with 4 Storage Tiers and Locking Caster Wheels, Natural
Mfr # MK-KE24091-GG
Zoro # G608670152
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31.5"
- Overall Length 16"
- Overall Width 16"
- Material Birch Plywood
- Color Beech
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-KE24091-GG
- Zoro # G608670152
- UPC # 196861080982
- Country of Origin Indonesia
- Category Utility Carts
Dimensions
Overall Height | 31.5" |
Overall Length | 16" |
Overall Width | 16" |
Details
Material | Birch Plywood |
Color | Beech |
Load Capacity | 100 lbs |
Description
Organization is a must in today's classrooms but keeping things in order while retaining learning space can be a struggle. This mobile wooden storage cart boasting 4 storage shelves lets you bring necessary supplies to your current work area while the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified engineered birch plywood this cart helps create healthier indoor air quality in your classroom. Boasting a kid-friendly design, reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped this unit holds up to 100 lbs. static weight. This wooden storage shelf assembles in 30 minutes or less and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 30 Ft. Lift (2264A)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 5/16' GAL 92' (140533)
- ZORO SELECT Wheel Chock, 8 In, Formed Steel (3KR56)
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- EQUIPTO Stock Cart, 2 Shl 500 Lb. Cap 36x24x36, GY (150-GY)
- RUBBERMAID COMMERCIAL Two Shelf Service Cart, 2 Shelves, 500 lb (RCP450088BG)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (STC22-B)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, Blk, 47" H (2196862)
- NEXEL Chrome Utility Cart w/3 Shelves & Poly Casters, 1200 lb. Capacity, 42L x 18W x 39H (1842P3C)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- GLOBAL EQUIPMENT Global Industrial„¢ Manual High-Lift Skid Jack Truck, 2200 Lb. Capacity, 27" x 45" Forks (JL6810)
- Flash Furniture Utility & Storage Carts