Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial Natural Birch Plywood STEM Tangram Shape Building Learning Board
Mfr # MK-MK00538-GG
Zoro # G310375451
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beech
- Material Birch Plywood
- Length 11 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-MK00538-GG
- Zoro # G310375451
- UPC # 196861084416
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 11 in |
Width | 11 in |
Details
Color | Beech |
Material | Birch Plywood |
Description
Learning through play is beneficial for young minds and this learning board makes it easy. Thoughtfully crafted from birch plywood in a natural finish with brightly colored geometric shapes, this learning board offers multifunctional play options. Kid safe rounded corners add safety for younger students while the Green guard certified wood gives you peace of mind with non-toxic, child friendly materials. Offering both tactile and visual sensory output, this learning board will keep students engaged for hours. Teach counting, sorting, colors and more through interactive play or encourage students to follow directions by giving them instructions to build fun shapes like animals and letters or let them engage in independent creative play and expand their cognitive skills, motor skills and spatial reasoning skills all while having fun. For easy care, wipe clean with a damp cloth and allow to dry completely to keep your puzzle board looking new for many years and students to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Ole/Taco Scented Stickers, 144PK (T83614)
- SAUNDERS Ring Binder Clipboard, Legal File Sz, Brn (5713)
- ZORO SELECT Strapping, 9000 ft. L, Polypropylene (6LFZ7)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 40", Kraft, 25/Bundle (11R289)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- LEARNING ADVANTAGE Three Activity Wall Panel, Elephant (50472)
- GONGE The Top - Giant Spinning Top (2101)
- MATTEL Hot Wheels Sky Crash Tower Track Set (GWT39)
- MASTERPIECES Masterpieces 11706 18.5 x 15 in. Jenny Newland Shaped Forest Friends Right Fit Kids Puzzle - 100 Piece (11706)
- Flash Furniture Toys & Games