Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial Natural Birch Plywood STEM Geometric Shape Building Puzzle Board
Mfr # MK-MK08763-GG
Zoro # G810375456
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beech
- Material Birch Plywood
- Length 11 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-MK08763-GG
- Zoro # G810375456
- UPC # 196861084393
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 11 in |
Width | 11 in |
Details
Color | Beech |
Material | Birch Plywood |
Description
Put the fun in functional in your daycare or classroom with this engaging shape building learning board. Thoughtfully crafted from Greenguard Certified birch plywood in a natural finish with kid friendly rounded corners. Teach fractions, sorting and colors in a fun and tactile way that helps children retain what they've learned. Improve fine motor skills, spatial reasoning and problem solving skills through play. The brightly colored shapes provide sensory input to keep young learners engaged. Create fun activities for your students or let them engage in creative, independent play. Enjoy peace of mind knowing that this learning board is made with completely child friendly materials. For easy care, wipe your activity board clean with a damp cloth and allow to dry to keep it looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 3.4"x6.75" 2 Part Carbonless Green 14 Line Guest Check 50 Checks, PK50 (G7000SP)
- BUSINESS SOURCE Clip, Binder, Mini, PK100 (65360)
- BAW PLASTICS JOB TICKET HOLDER 6X9 (SEWN HDR 6X9 BLK)
- ZORO SELECT Corrugated Mailers, 10" x 8" x 6", White, 50/Bundle (M1086)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- NMR Aquarius Christmas Vacation Scramble Game (97502)
- POPULAR PLAYTHINGS Mag Builder® Magnetic Building Set, 20 Pieces (18301)
- GIANT CANDY LAND CLASSIC RETRO PARTY BOA Spin Master Candy Land Giant Edition Board Game Multicolored (6063157)
- GREENLIGHT 1 isto 64 Acrylic Display Case Car Connecting for Model Car (GR95362)
- Flash Furniture Toys & Games