Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial Grade Wooden Kid's Two Tier Corner Kitchen Cabinet
Mfr # MK-ME03553-GG
Zoro # G108455419
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beech
- Material Birch Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # MK-ME03553-GG
- Zoro # G108455419
- UPC # 196861028984
- Country of Origin Indonesia
- Category Toys & Games
Details
Color | Beech |
Material | Birch Plywood |
Description
Make organizing fun and keep play food, appliances, toys, dishes and more easily accessible for your students with this two tier corner cabinet. Featuring sturdy wooden construction with rounded corners for safety, your students will love having all of their favorite things readily accessible. The Greenguard Certified wood ensures your indoor air quality isn't compromised for peace of mind. Let your students help with cleaning up with the easily reachable surfaces and no doors, lids or hinges to worry about. The low maintenance upkeep makes this piece ideal for busy classrooms and daycare centers. Simply wipe clean with a damp cloth and air dry. Assembly can be completed in one hour or less with the included instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Paint Markers, Red, PK12 (10297)
- AMPAD 5 x 3" Side Wired Memo Notebook (25-095)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 4", White, 50/Bundle (M1044)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X5)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- LEARNING RESOURCES Fine Motor Tool Set (5558)
- MANIMO Frog, Green, 2.5kg (0198-2)
- TOY TIME 20-piece Kids Tool Belt Set, Children's Handyman Kit with 2 Belts, Saw, Hammer, Screwdriver, Wrench (798026MDZ)
- EDUSHAPE See-Me Sensory Ball, 7 Inch, Single (705191)
- Flash Furniture Toys & Games