Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial Grade STEM Insect Sliding Maze Learning Board, Natural/Multicolor
Mfr # MK-MK00682-GG
Zoro # G110375460
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beech
- Material Birch Plywood
- Width 11 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-MK00682-GG
- Zoro # G110375460
- UPC # 196861084331
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 11 in |
Length | 11 in |
Details
Color | Beech |
Material | Birch Plywood |
Description
Preschoolers can increase their manual dexterity, problem solving, and reasoning skills while having a great time with this wooden fine motor skills STEM puzzle board. Whether it's tracing lines or following patterns this interactive board can help little ones learn how lines can turn into shapes while patterns teach them to make logical connections in a fun and exciting way. This interactive busy board has brightly colored wooden knobs to guide small hands while capturing and holding student's attention and features kid-friendly, smoothly rounded corners for safe play. This Monetssori style busy board can be used on the floor or at an activity table for hours of play. The tactile and visual output is great for sensory play and keeps kids entertained while teaching valuable life skills. Regularly wipe clean with a damp cloth and dry for long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4628C001 (MC-G01) Maintenance Cartridge (4628C001)
- PENTEL Clic Eraser, Grip Eraser, Assorted, PK3 (ZE21TBP3M)
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-44-10N)
- SAUNDERS Ring Binder Clipboard, Letter File Sz, Brn (5712)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- GONGE Trampoline, Mono (G2400)
- TAMIYA 6 mm Masking Tape Refill (TAM87033)
- TOY TIME Zig Zag Ride on Toy with No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Red) (933672DLN)
- AZIMPORT AZImport PB721 Remote Control Building Kits; Remote Control Machine Educational Learning Robot Kits for Kids Children for Fun - 237 Piece (PB721)
- Flash Furniture Toys & Games