Shop All Bulletin Board & Classroom Decorations
Flash Furniture
Bright Beginnings Commercial Grade STEAM Wall Activity Board with Natural Finish and Multicolor Accents, Dental Hygiene
Mfr # MK-ME10346-GG
Zoro # G508389437
original price:
$164.99
16% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birch Plywood
- Length 18 in
- Color Beech/Multi
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # MK-ME10346-GG
- Zoro # G508389437
- UPC # 196861029387
- Country of Origin Indonesia
- Category Bulletin Board & Classroom Decorations
Dimensions
Length | 18 in |
Width | 18 in |
Details
Material | Birch Plywood |
Color | Beech/Multi |
Description
You're never too young to learn good hygiene habits and this STEAM wall accessory board gives young learners an understanding of the importance of good dental self care. Brushing and flossing are essential to a healthy mouth and body but this wall element also teaches about the different taste zones on the tongue and helps explain how tastes are perceived. This interactive busy board holds youngster's attention and helps hone fine motor skills for fun and creative learning. The sturdy wooden board features kid-friendly, smoothly rounded corners for safe play and installs almost effortlessly on our train STEAM wall system, 3 panel wall system, or freestanding art easel but can be used on the floor or at an activity table as well. Regularly wipe clean with a damp cloth and dry for long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, 3600ft L, 30 mil, Green (33RZ14)
- ZORO SELECT 23"x 26" Clipboard, Brown (5607)
- SMEAD Folder, Interior, Ltr, 1/3, Mrn Pk (SMD10275)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- FLASH FURNITURE Bright Beginnings Commercial Grade 8 Piece Tools & Holder Accessory Set for Modular STEAM Wall Systems with Working Drill (MK-ME13118-GG)
- FLASH FURNITURE Bright Beginnings Commercial Double Sided Wooden Free-Standing STEAM Easel, Storage Tray, Acrylic Paint Window - Holds Two Accessory Panels, Natural (MK-ME03669-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 80 Piece Pipe Builder Set for Modular STEAM Wall Systems (MK-ME14788-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade STEAM Wall Activity Board with Natural Finish and Multicolor Accents, Weather (MK-ME16393-GG)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- K-TOOL INTERNATIONAL Blank Display Board, Black (KTI-098)
- Flash Furniture Bulletin Board & Classroom Decorations