Shop All Classroom Furniture
Flash Furniture
Bright Beginnings Commercial Grade Space Saving 4 Shelf Wooden Mobile Classroom Storage Cart with Locking Caster Wheels, Kid Friendly Design, Natural
Mfr # MK-KE24114-GG
Zoro # G208455425
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 31.5 in
- Length 15.75 in
- Width 31.5 in
- Capacity 100
- Weight 43.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-KE24114-GG
- Zoro # G208455425
- UPC # 196861028915
- Country of Origin Indonesia
- Category Classroom Furniture
Dimensions
Height | 31.5 in |
Length | 15.75 in |
Width | 31.5 in |
Details
Capacity | 100 |
Weight | 43.56 |
Material | Birch Plywood |
Color | Beech |
Description
Organization is a must in today's classrooms but keeping things in order can be a struggle. This 4 shelf, mobile wooden storage cart lets you bring necessary supplies to your current work area and the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified birch plywood that resistsstains, yellowing, andscratches, this cart promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped and the unit holds up to 100 lbs. static weight. This wooden storage shelf assembles in under 30 minutes and wipes clean with a damp cloth. Purchase our 3 shelf model, or our 3 shelf version with angled shelves to create custom configurations for much needed additional storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (80225BWBlkVinyl)
- KASON Reversible Cam-Rise Hinge Flush, RH (11245000028)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- RAYNOR MARKETING Eurotech 24/7 Executive High Back Chair - Charcoal Fabric (24/7-CHARDOVE)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24053-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Double Sided 2 Tier Wooden Classroom Book Display Shelf with Transparent Storage Bin, Natural (MK-KE20789-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-NAT-GG)
- FLASH FURNITURE Plastic Nesting Stack Stools, 17.5"Height, Black, PK5 (LE-S1-BLACK-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- FLIPSIDE PRODUCTS Assorted Plastic Study Carrel, PK12 (19279)
- Flash Furniture Office & School Tables