Shop All Classroom Furniture
Flash Furniture
Bright Beginnings Commercial Grade Space Saving 3 Shelf Wooden Mobile Classroom Storage Cart with Locking Caster Wheels, Kid Friendly Design, Natural
Mfr # MK-KE24107-GG
Zoro # G108455464
original price:
$245.99
8% off
new price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 33.22
- Material Birch Plywood
- Length 13 in
- Height 24.5 in
- Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-KE24107-GG
- Zoro # G108455464
- UPC # 196861028908
- Country of Origin Indonesia
- Category Classroom Furniture
Dimensions
Length | 13 in |
Height | 24.5 in |
Width | 31.5 in |
Details
Weight | 33.22 |
Material | Birch Plywood |
Capacity | 100 |
Color | Beech |
Description
Organization is a must in today's classrooms but keeping things in order can be a struggle. This 3 shelf, mobile wooden storage cart lets you bring necessary supplies to your current work area and the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified birch plywood that resistsstains, yellowing, andscratches, this cart promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped and the unit holds up to 100 lbs. static weight. This wooden storage shelf assembles in under 30 minutes and wipes clean with a damp cloth. Purchase our 4 shelf model, or our 3 shelf version with angled shelves to create custom configurations for much needed additional storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Black, PK2 (3212)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- CELEBRATIONS 4 ft. Full LED 70 lights Color Changing Christmas Tree (J40-116-70)
- FLASH FURNITURE Plastic Nesting Stack Stools, 11.5"Height, Black, PK5 (LE-S2-BLACK-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Extra Wide 3 Shelf Wooden Classroom Open Storage Unit, Safe, Kid Friendly Design, Natural (MK-ME088029-GG)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- FLASH FURNITURE Plastic Nesting Stack Stools, 17.5"Height, Black, PK5 (LE-S1-BLACK-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-GREEN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Shelf Double Sided Wooden Classroom Storage Unit with Clear Plastic Divider, Safe, Kid Friendly Design, Natural (MK-KE19233-GG)
- BASICWISE Kids Portable Fold-able Plastic Lap Tray, Blue and White (QI003430.B)
- Flash Furniture Office & School Tables