Shop All Classroom Furniture
Flash Furniture
Bright Beginnings Commercial Grade Modular Wooden Classroom 4 Tier Bookstand with 3 Storage Compartments, Natural
Mfr # MK-KE24282-GG
Zoro # G408455423
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 57.2
- Capacity 100
- Height 36 in
- Material Birch Plywood
- Width 34.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-KE24282-GG
- Zoro # G408455423
- UPC # 196861028687
- Country of Origin Indonesia
- Category Classroom Furniture
Dimensions
Height | 36 in |
Width | 34.75 in |
Length | 17.25 in |
Details
Weight | 57.2 |
Capacity | 100 |
Material | Birch Plywood |
Color | Beech |
Description
Keep books, pamphlets, and coloring pages in perfect order and withing reach of little hands with this 4 tier wooden bookstand storage shelf. Overlapping rows of shelves on top ensure that items stay upright and in place but are still viewable while the lower storage compartments can hold toys, blocks, or other learning materials. Comprised of Greenguard Certified birch plywood in a glossy finish that seals the wood surface to resiststains, yellowing, andscratches, this shelf promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded corners that prevent abrasions if bumped. This unit holds up to 100 lbs. static weight, assembles in under 60 minutes, and wipes clean with a damp cloth. Purchase other pieces from our classroom collection to create custom configurations to fit your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Mission 60" Bookcase, Cherry (AMIA0860)
- MITYLITE Black Plastic Stacking Chair, Gray Sand Frame (ADAPT)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- FLASH FURNITURE Fruitwood Folding Chair (XF-2903-FRUIT-WOOD-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Corner Storage Unit with Rounded Front Edges, Safe, Kid Friendly Design, Natural (MK-KE24039-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Bow Front 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24077-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Shelf Double Sided Wooden Classroom Storage Unit with Clear Plastic Divider, Safe, Kid Friendly Design, Natural (MK-KE19233-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 2 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24046-GG)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- Flash Furniture Classroom Furniture