Shop All Classroom Furniture
Flash Furniture
Bright Beginnings Commercial Grade Modular Double Sided 2 Tier Wooden Classroom Book Display Shelf with Transparent Storage Bin, Natural
Mfr # MK-KE20789-GG
Zoro # G808455429
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5 in
- Height 16 in
- Length 13 in
- Color Beech
- Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-KE20789-GG
- Zoro # G808455429
- UPC # 196861028731
- Country of Origin Indonesia
- Category Classroom Furniture
Dimensions
Width | 31.5 in |
Height | 16 in |
Length | 13 in |
Details
Color | Beech |
Capacity | 100 |
Weight | 22 |
Material | Birch Plywood |
Description
Classroom organization has never been easier with this 2 tier double sided wooden bookstand shelf with a storage bin boasting clear panels keeping everything clearly visible and accessible. Overlapping rows of shelves ensure that books and coloring pages stay upright and in place while toy, blocks, and other learning materials are corralled in the side storage. Comprised of Greenguard Certified birch plywood in a glossy finish that seals the wood surface to resiststains, yellowing, andscratches, this shelf promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded corners that prevent abrasions if bumped. This unit holds up to 100 lbs. static weight, assembles in under 45 minutes, and wipes clean with a damp cloth. Purchase other pieces from our classroom collection to create custom configurations to fit your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- ZORO SELECT Stacking Chair, 33-1/2" Overall H, Vinyl (452N10)
- KENNEY MFG Fabric Shower Curtain Liner, 70" W x 72" H, White (KN61253)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- FLASH FURNITURE Blue Plastic Stack School Chair-11"H Seat, PK2 (2-YU-YCX-011-BLUE-GG)
- FLASH FURNITURE Plastic Nesting Stack Stools, 17.5"Height, Black, PK5 (LE-S1-BLACK-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-NAT-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-GREEN-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 12" Seat Height, PK2 (2-YU-YCX-001-GREEN-GG)
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- Flash Furniture Classroom Furniture