Shop All Classroom Furniture
Flash Furniture
Bright Beginnings Commercial Grade Modular Classroom Soft Seating, Armless 2-Seater Sofa, Neutral Vinyl
Mfr # MK-KE15709-GG
Zoro # G508455439
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17.5 in
- Material Foam, Plywood, Vinyl
- Color Neutral
- Capacity 200
- Weight 14.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-KE15709-GG
- Zoro # G508455439
- UPC # 196861029714
- Country of Origin Indonesia
- Category Classroom Furniture
Dimensions
Length | 17.5 in |
Width | 34.5 in |
Height | 19.5 in |
Details
Material | Foam, Plywood, Vinyl |
Color | Neutral |
Capacity | 200 |
Weight | 14.96 |
Description
Provide comfy, cozy seating for young learners when you have this modular 2-seater sofa in your classroom. This super cute classroom couch features high density foam that provides a soft spot for kids to take a break from their peers, the perfect perch to peruse their favorite picture books, or an optimal spot for sharing story time. The armless, modular design is space-saving and can be matched with any other pieces in our early education soft seating collection for a custom design to fit your space. The low to the ground design offers safety with reduced risk of falls. The sturdy Greenguard Certified wooden frame is covered in easy to clean vinyl, this modular sofa holds up to 200 lbs. static weight and is ideal for commercial environments. Shipped fully assembled and ready for use, this alternative seating will be ready for whatever the day brings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- TRADEMARK FINE ART Oscar Ortiz 'Hut Under Yellow' Canvas Art, 18x24 (ALI45128-C1824GG)
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Double Sided 2 Tier Wooden Classroom Book Display Shelf with Transparent Storage Bin, Natural (MK-KE20789-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Corner Storage Unit with Rounded Front Edges, Safe, Kid Friendly Design, Natural (MK-KE24039-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Shelf Double Sided Wooden Classroom Storage Unit with Clear Plastic Divider, Safe, Kid Friendly Design, Natural (MK-KE19233-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- STOREX INDUSTRIES Storex Industries STX62409U06C-2 Small Cubby Bin with Cover Green Classroom - 2 Each (STX62409U06C-2)
- Flash Furniture Office & School Tables