Shop All Classroom Furniture
Flash Furniture
Bright Beginnings Commercial Grade Modular Classroom Soft Seating, Armless 1-Seater Sofa, Neutral Vinyl
Mfr # MK-KE15693-GG
Zoro # G108455426
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.25 in
- Length 17.25 in
- Material Foam, Plywood, Vinyl
- Weight 8.25
- Color Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-KE15693-GG
- Zoro # G108455426
- UPC # 196861029721
- Country of Origin Indonesia
- Category Classroom Furniture
Dimensions
Width | 17.25 in |
Length | 17.25 in |
Height | 19.25 in |
Details
Material | Foam, Plywood, Vinyl |
Weight | 8.25 |
Color | Neutral |
Capacity | 200 |
Description
Provide comfy, cozy seating for young learners when you have this modular 1-seater sofa in your classroom. This super cute classroom couch features high density foam that provides a soft spot for kids to take a break from their peers, the perfect perch to peruse their favorite picture books, or an optimal spot for sharing story time. The armless, modular design is space-saving and can be matched with any other pieces in our early education soft seating collection for a custom design to fit your space. The low to the ground design offers safety with reduced risk of falls. The sturdy Greenguard Certified wooden frame is covered in easy to clean vinyl, this modular sofa holds up to 200 lbs. static weight and is ideal for commercial environments. Shipped fully assembled and ready for use, this alternative seating will be ready for whatever the day brings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Student Desk, 27-1/4" D, 28-3/4" W, 22" to 29" H, Gray Nebula, Laminate (90581)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- INVAL Buffet Cabinet Storage System (BF-GP2)
- HASTINGS HOME Hastings Home 3-Piece Floral Comforter Set - F-Q (401741YPI)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Shelf Double Sided Wooden Classroom Storage Unit with Clear Plastic Divider, Safe, Kid Friendly Design, Natural (MK-KE19233-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 2 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24046-GG)
- FLASH FURNITURE Kids Shaggy Dog Light Pink Accent Chair (DL-DA2018-1-LP-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- FLASH FURNITURE Blue Plastic Stack School Chair-11"H Seat, PK2 (2-YU-YCX-011-BLUE-GG)
- LUXOR Height-Adjustable Trapezoid Student Desk with Drawer (MBS-DESK)
- Flash Furniture Classroom Furniture