Shop All Classroom Furniture
Flash Furniture
Bright Beginnings Commercial Grade Modular Classroom Soft Seating, 1 Seater Chair/Ottoman, Neutral Vinyl
Mfr # MK-KE15679-GG
Zoro # G608455438
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.25 in
- Color Neutral
- Weight 4.62
- Capacity 200
- Material Foam, Plywood, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-KE15679-GG
- Zoro # G608455438
- UPC # 196861029745
- Country of Origin Indonesia
- Category Classroom Furniture
Dimensions
Width | 17.25 in |
Height | 9.75 in |
Length | 17.25 in |
Details
Color | Neutral |
Weight | 4.62 |
Capacity | 200 |
Material | Foam, Plywood, Vinyl |
Description
Provide comfy, cozy seating for young learners when you have this modular 1-seater chair that can also be used as an ottoman in your classroom. This super cute classroom couch features high density foam that provides a soft spot for kids to take a break from their peers, the perfect perch to peruse their favorite picture books, or an optimal spot for sharing story time. The armless, modular design is space-saving and can be matched with any other pieces in our early education soft seating collection for a custom design to fit your space. The low to the ground design offers safety with reduced risk of falls. The sturdy Greenguard Certified wooden frame is covered in easy to clean vinyl, this modular sofa holds up to 200 lbs. static weight and is ideal for commercial environments. Shipped fully assembled and ready for use, this alternative seating will be ready for whatever the day brings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- SCOTSMAN Kit Tempurature Control Bin (11-0616-21)
- TRADEMARK FINE ART Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35 (IC01894-C3535GG)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Shelf Double Sided Wooden Classroom Storage Unit with Clear Plastic Divider, Safe, Kid Friendly Design, Natural (MK-KE19233-GG)
- FLASH FURNITURE Plastic Nesting Stack Stools, 11.5"Height, Black, PK5 (LE-S2-BLACK-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 2 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24046-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- FLASH FURNITURE Blue Plastic Stack School Chair-11"H Seat, PK2 (2-YU-YCX-011-BLUE-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24053-GG)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20384-6 Plastic Storage; Pink - Small - Pack of 6 (TCR20384-6)
- Flash Furniture Classroom Furniture