Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial Grade Greenguard Certified Wooden Children's Kitchen Cabinet with Microwave
Mfr # MK-ME10292-GG
Zoro # G408455454
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beech
- Material Birch Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # MK-ME10292-GG
- Zoro # G408455454
- UPC # 196861029042
- Country of Origin Indonesia
- Category Toys & Games
Details
Color | Beech |
Material | Birch Plywood |
Description
Teach kitchen safety and explore the food pyramid with this commercial grade play kitchen cabinet with microwave. The durable Greenguard Certified wood features kid friendly rounded corners for added safety. A vibrant design and interactive turning knobs are sure to make this every student's favorite toy. Encourage pretend play and social and emotional development when you have students work together to finish a pretend kitchen task. Let them explore their imagination and create their own recipes while learning healthy eating habits. The front door of the microwave opens and features a transparent acrylic window so kids can keep an eye on their culinary masterpieces as they incookin. When playtime is over, play food and dishes can be stored on the shelves within for easy access next time. The scratch resistant UV finish ensures your little chefs will get to enjoy this refrigerator year after year. Pair with other pieces in this collection for a full kitchen setup or use alone. For easy cleaning, simply wipe with a damp cloth and allow to air dry. Assembly can be completed in one hour or less with the included materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Tier Four-Pocket Trifold Brochure Holder, PK2 (252812)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, green (15A888)
- OXFORD Cover, Report, Clearcover, Rd Pk (OXF55811)
- MONOPRICE Filament, PLA, Orange (11045)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- CRAYOLA Pink Dried Play Sand 20 lb (111420)
- ROYLCO Roylco R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg (R52024)
- LEARNING RESOURCES Primary Science Big View Bug Jars, 6/ST, Ast PK (LRNLER2781)
- RYANS ROOM Drill N Design, 106 Pieces (3411322)
- Flash Furniture Toys & Games