Shop All Bulletin Board & Classroom Decorations
Flash Furniture
Bright Beginnings Commercial Double Sided Wooden Free-Standing STEAM Easel, Storage Tray, Acrylic Paint Window - Holds Two Accessory Panels, Natural
Mfr # MK-ME03669-GG
Zoro # G408389438
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beech
- Width 20.75 in
- Material Acrylic, Birch Plywood
- Length 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-ME03669-GG
- Zoro # G408389438
- UPC # 196861039096
- Country of Origin Indonesia
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 20.75 in |
Length | 15.75 in |
Details
Color | Beech |
Material | Acrylic, Birch Plywood |
Description
Encourage creative expression in young learners with this double sided STEAM art easel. The clear acrylic window is suitable for water based markers or water based paint for sustainable, reusable fun again and again. When your little artists are finished, wipe the acrylic window clean with a damp cloth and it's ready to be used again. An integrated storage tray keeps markers, paint and brushes nearby for easy access. This easel can also hold two accessory wall panels that install quickly and easily with no tools required for freestanding educational fun. Sturdy wooden construction with kid-friendly, rounded safety corners helps prevent accidental injuries for worry-free, independent play. Assembly takes less than 40 minutes and you need only to wipe with a damp cloth and dry for almost effortless upkeep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1864, OVERPACK, 2-1/2" X 6" (DL1864)
- AVERY DENNISON 3" Poly Binder (79811)
- SALSBURY INDUSTRIES 4C Standard Horizontal MailBox, Aluminum, Powder Coated, 20 Doors, Recessed (3711D-20AFU)
- BALDWIN Estate Lifetime Brass Mail Slot (0012.003)
- FLASH FURNITURE Bright Beginnings Commercial Grade 79 Piece Multicolor Chain and Gears Accessory Set for Modular STEAM Wall Systems (MK-ME24343-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Pastel 256 Piece Shape Set for Modular STEAM Wall Systems (MK-ME14702-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade STEAM Wall Activity Board with Natural Finish and Multicolor Accents, Weather (MK-ME16393-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 8 Piece Tools & Holder Accessory Set for Modular STEAM Wall Systems with Working Drill (MK-ME13118-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 80 Piece Pipe Builder Set for Modular STEAM Wall Systems (MK-ME14788-GG)
- BARKER CREEK Sea & Sky Sea Otters Double-Sided Border, 12/set (930)
- CARSON DELLOSA Growth Mindset Bulletin Board Set (110441)
- Flash Furniture Bulletin Board & Classroom Decorations