Shop All Classroom Furniture
Flash Furniture
Bright Beginnings Commercial Double Sided Space Saving Wooden Mobile Storage Cart - Locking Caster Wheels, 6 Clear Storage Bins, Lower Shelf, Natural
Mfr # MK-KE24275-GG
Zoro # G408455430
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.75 in
- Weight 34.32
- Color Beech
- Width 31.5 in
- Height 24.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-KE24275-GG
- Zoro # G408455430
- UPC # 196861028953
- Country of Origin Indonesia
- Category Classroom Furniture
Dimensions
Length | 19.75 in |
Width | 31.5 in |
Height | 24.5 in |
Details
Weight | 34.32 |
Color | Beech |
Capacity | 200 |
Material | Acrylic, Birch Plywood |
Description
Organization is a must in today's classrooms but keeping things in order while retaining learning space can be a struggle. This double sided mobile wooden storage cart boasting 6 transparent compartments and a lower shelf lets you bring necessary supplies to your current work area, allows easy access, and keeps items fully visible while the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified birch plywood that resistsstains, yellowing, andscratches, this cart promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped and the unit holds up to 200 lbs. static weight. This wooden storage shelf assembles in under 40 minutes and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Light Grey (BC18-52-LIGHTGREY)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, Queen (653422)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- FLASH FURNITURE Bright Beginnings Commercial Grade Extra Wide 3 Shelf Wooden Classroom Open Storage Unit, Safe, Kid Friendly Design, Natural (MK-ME088029-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- FLASH FURNITURE Blue Plastic Stack School Chair-11"H Seat, PK2 (2-YU-YCX-011-BLUE-GG)
- FLASH FURNITURE 86" Oval Wave Grey Table Set-18" Stack Chairs (XU-GRP-18CH-A3060CON-60-GY-T-A-GG)
- FLASH FURNITURE Plastic Nesting Stack Stools, 11.5"Height, Black, PK5 (LE-S2-BLACK-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- FLASH FURNITURE Plastic Nesting Stack Stools, 17.5"Height, Black, PK5 (LE-S1-BLACK-GG)
- Flash Furniture Classroom Furniture