Shop All Utility Cart Accessories
Flash Furniture
Bright Beginnings Commercial Deluxe Multipurpose Natural Birch Plywood Storage Shelf Puzzle Holder, Art Drying Rack, Paper Holder with Shelving
Mfr # MK-ME088031-GG
Zoro # G508670153
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.75"
- Overall Height 24.25"
- Material Birch Plywood
- Color Beech
- Load Capacity 100 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-ME088031-GG
- Zoro # G508670153
- UPC # 196861106828
- Country of Origin Indonesia
- Category Utility Cart Accessories
Dimensions
Overall Length | 12.75" |
Overall Height | 24.25" |
Overall Width | 14" |
Details
Material | Birch Plywood |
Color | Beech |
Load Capacity | 100 lbs |
Description
Maximize your classroom space with this spacious and functional storage shelf. This wooden storage shelf offers 8 shelves perfect for holding your students' artwork as they dry, storing puzzles or keeping construction paper readily accessible and organized. Encourage creativity when you make it easy for students to gather their needed supplies. Beautifully designed with a glossy natural finish and boasting Greenguard Certified engineered birch plywood, this shelf helps create healthier indoor air quality in your classroom. The kid-friendly design with easily reachable surfaces, thickened bottom and rounded edges that prevent abrasions if bumped. This wooden storage shelf assembles in 30 minutes or less and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, TVB620-11SF (22-6140)
- R.W. ROGERS CO Flatbed Cart, 2000 lb. (RWR-FB-NN2448)
- ZORO SELECT Fork Extensions, 54in.L x 4inW, Strap, PK2 (35LU29)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- GLOBAL INDUSTRIAL Utility Bin and Rail Mounting Kit, 21inL x 2-1/2inW x 4inH, Gray (241581)
- EFFIZIENT 28” static plastic shelf with 3/8” lip, black, PK 5 (EF 28390)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 4 piece (DBE-10-4)
- DAYTON Steering Bar, 36 In. (21D024)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- Flash Furniture Utility Cart Accessories