Shop All Chalkboards
Flash Furniture
Bright Beginnings Commercial Classroom Wood Art Easel w/Chalk Board, Dry-Erase Board, Natural
Mfr # MK-ART-9000-GG
Zoro # G610370002
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 28.5 in
- Color Beech
- Capacity 50 lbs
- Material Birch Plywood
- Length 25.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-ART-9000-GG
- Zoro # G610370002
- UPC # 840196327679
- Country of Origin Indonesia
- Category Chalkboards
Dimensions
Width (In.) | 28.5 in |
Length | 25.75 in |
Details
Color | Beech |
Capacity | 50 lbs |
Material | Birch Plywood |
Description
Give your students space to create their own works of art with this all-in-one standing art easel. Featuring a multifunctional design with a chalkboard, paper roller with tear bar, and dry erase board, students can express themselves in several mediums while improving their fine motor skills. Two storage trays keep chalk, markers, crayons and erasers close by to encourage independent play. Non-skid feet on the legs keep the easel in place when in use. Kid friendly rounded corners, prevent accidental scrapes and bumps. The magnetic chalkboard surface is perfect for teaching spelling with magnetic letters. The dual sided design encourages parallel and cooperative play to improve social skills and develop teamwork and problem solving skills. The Greenguard Certified engineered birch plywood frame creates a healthier indoor air environment for your peace of mind. This deluxe art easel assembles in 30 minutes or less and wipes clean with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hexagonal Mass, 1000G (WHX1000)
- AMPAD Pad, Perf, 8.5X14, Wrwe50Dz Pk (TOP20330)
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Bk, PK12 (11020)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 8", Kraft, 25/Bundle (11R377)
- FLASH FURNITURE Blue Wooden A-Frame Magnetic Chalkboard (HGWA-GDIS-CRE8-242315-GG)
- FLASH FURNITURE 11 x 17 Torched Wood Magnetic Hanging Chalkboard (HGWA-GDIS-CRE8-762315-GG)
- FLASH FURNITURE Rustic Blue Magnetic Table/Hanging Chalkboards, 10PK (10-HFKHD-GDIS-CRE8-912315-GG)
- FLASH FURNITURE White Wood A-Frame Magnetic Chalkboard Set (HGWA-GDI-CRE8-754315-GG)
- FLASH FURNITURE Black Wooden A-Frame Magnetic Chalkboard (HGWA-CB-4824-BLK-GG)
- FLASH FURNITURE Black Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-222315-GG)
- FLIPSIDE Black Chalkboard Marquee Board. 24 x 42, Natural Wood Frame (31222)
- Flash Furniture Chalkboards