Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial Birch Plywood STEM Sorting Shapes & Colors Puzzle Board, Natural/Multi
Mfr # MK-MK00576-GG
Zoro # G510375459
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beech
- Material Birch Plywood
- Length 11 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # MK-MK00576-GG
- Zoro # G510375459
- UPC # 196861084386
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 11 in |
Width | 11 in |
Details
Color | Beech |
Material | Birch Plywood |
Description
Put the fun in functional in your daycare or classroom while teaching shape and color sorting with this learning puzzle board. Thoughtfully crafted from Greenguard certified birch plywood and boasting kid friendly rounded corners, this puzzle board teaches sorting by shape as well as color in a fun and tactile way that helps children retain what they've learned. Improve fine motor skills, spatial reasoning and problem solving skills through play. The brightly colored shapes provide sensory input to keep young learners engaged. Create fun activities for your students or let them engage in creative, independent play. Enjoy peace of mind knowing that this learning board is made with completely child friendly materials. For easy care, wipe your activity board clean with a damp cloth and allow to dry to keep it looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151)
- PACON Composition Book, Grade 2, Blue, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37138)
- ALLIANCE RUBBER Rubberbands, Size105, Nttn, PK70 (25055)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", With White Block (4WR58)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- PAUL GUILLOW GLIDER&PLANE BLSA WOOD (77)
- TOY TIME Large Beer Pong Outdoor Game Set for Kids and Adults with 12 Buckets, 2 Balls, Tote Bag by Toy Time (501892ETM)
- EDUCATIONAL INSIGHTS Kanoodle Gravity Puzzle Game (3074)
- KIMBO EDUCATIONAL Circle Time Activities CD (KIM9173CD)
- Flash Furniture Toys & Games