Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial Birch Plywood STEM Geometric Shape Building Puzzle Board, Natural/Multi
Mfr # MK-MK00606-GG
Zoro # G410375450
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Birch Plywood
- Color Beech
- Length 11 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-MK00606-GG
- Zoro # G410375450
- UPC # 196861084409
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 11 in |
Width | 11 in |
Details
Material | Birch Plywood |
Color | Beech |
Description
Put the fun in functional in your daycare or classroom while teaching geometric shapes with this learning puzzle board. Thoughtfully crafted from Greenguard certified birch plywood and boasting kid friendly rounded corners, this puzzle board teaches angles and geometric shapes in a fun and tactile way that helps children retain what they've learned. Improve fine motor skills, spatial reasoning and problem solving skills through play. The brightly colored shapes provide sensory input to keep young learners engaged. Create fun activities for your students or let them engage in creative, independent play. Enjoy peace of mind knowing that this learning board is made with completely child friendly materials. For easy care, wipe your activity board clean with a damp cloth and allow to dry to keep it looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST6)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- BERTECH Table Top Tape and Label Dispenser, 12 In. Wide, Blue (KTDL12)
- FELLOWES Wire Bindings, 3/8", 80 Sheet, Black, PK25 (52541)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- PLUSHDELUXE Lamborghini Veneno Roadster Magenta with Red Line 1-64 Diecast Model Car (PL1538166)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MELISSA & DOUG La Patisserie Bakery (30603)
- Flash Furniture Toys & Games