Shop All Toys & Games
Flash Furniture
Bright Beginnings Commercial Birch Plywood STEM Basic Shapes & Colors Puzzle Board, Natural/Multi
Mfr # MK-MK00590-GG
Zoro # G210375452
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birch Plywood
- Color Beech
- Length 11 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-MK00590-GG
- Zoro # G210375452
- UPC # 196861084362
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 11 in |
Width | 11 in |
Details
Material | Birch Plywood |
Color | Beech |
Description
Put the fun in functional in your daycare or classroom while teaching basic shapes and colors with this learning puzzle board. Thoughtfully crafted from Greenguard certified birch plywood and boasting kid friendly rounded corners, this puzzle board teaches shape as well as color in a fun and tactile way that helps children retain what they've learned. Improve fine motor skills, spatial reasoning and problem solving skills through play. The brightly colored shapes provide sensory input to keep young learners engaged. Create fun activities for your students or let them engage in creative, independent play. Enjoy peace of mind knowing that this learning board is made with completely child friendly materials. For easy care, wipe your activity board clean with a damp cloth and allow to dry to keep it looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. Jan-Jan- Black Cover (AT30461)
- C-LINE PRODUCTS Sheet Protector, Top-Load, Clear, PK50 (62037)
- SEALER SALES 30" W-Series Long Foot Sealer, w/ 2.7mm Seal Width (WN-750F)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- FLASH FURNITURE Bright Beginnings Commercial Grade Green Guard Certified Wooden Children's Kitchen Refrigerator with Integrated Storage (MK-ME03508-GG)
- FLASH FURNITURE Bright Beginnings Commercial STEM Telling Time Learning Board w/Digital & Analog Reading in Natural (MK-MK11145-GG)
- FLASH FURNITURE Children's Wooden Kitchen for Commercial &Home Use (MK-DP00KTCHN-GG)
- THE CRITICAL THINKING CO Balance Benders, Grades 6-12+ (06703BBP)
- ENDGAME Flying V Guitar Flashing Body Light Lapel Pins (EN1523995)
- USAOPOLY YAHTZEE - National Parks Edition (YZ025-000)
- LEARNING RESOURCES Pretend and Play® Teaching ATM Bank (2625)
- Flash Furniture Toys & Games