Shop All Classroom Furniture
Flash Furniture
Bright Beginnings Commercial 3 Shelf Square Space Saving Wooden Mobile Classroom Storage Cart, Locking Caster Wheels, Kid Friendly Design, Natural
Mfr # MK-ME14795-GG
Zoro # G508455446
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birch Plywood
- Capacity 100
- Color Beech
- Length 23.5 in
- Width 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MK-ME14795-GG
- Zoro # G508455446
- UPC # 196861028977
- Country of Origin Indonesia
- Category Classroom Furniture
Dimensions
Length | 23.5 in |
Width | 23.5 in |
Height | 26.5 in |
Details
Material | Birch Plywood |
Capacity | 100 |
Color | Beech |
Weight | 28.6 |
Description
Organization is a must in today's classrooms but keeping things in order can be a struggle. This square mobile wooden storage cart, boasting 3 shelves, lets you bring necessary supplies to your current work area and the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified birch plywood that resistsstains, yellowing, andscratches, this cart promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped and the unit holds up to 100 lbs. static weight. This wooden storage shelf assembles in under 30 minutes and wipes clean with a damp cloth. Purchase our 4 shelf model, or our 3 shelf version with angled shelves to create custom configurations for much needed additional storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 15.5 in. L X 15.5 in. W Indoor Farmhouse Analog Wall Clock Wood Brown (38070)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- TRADEMARK FINE ART Wilhelm Goebel 'Morning Departure Egrets' Canvas Art, 30x47 (ALI33652-C3047GG)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Flat Black (01HC9003WR1)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Corner Storage Unit with Rounded Front Edges, Safe, Kid Friendly Design, Natural (MK-KE24039-GG)
- FLASH FURNITURE Blue Plastic Stack School Chair-11"H Seat, PK2 (2-YU-YCX-011-BLUE-GG)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-NAT-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-GREEN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 2 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24046-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Double Sided 2 Tier Wooden Classroom Book Display Shelf with Transparent Storage Bin, Natural (MK-KE20789-GG)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- Flash Furniture Office & School Tables