Bridgetown Luxury Modular Sectional Sofa, Right Side with Arm Rest, Cream
Mfr # IS-IT2231-RC-CRM-GG
Zoro # G410040556
Key Features
- Color Cream
- Width 37-3/4 in
- Length 36-3/4 in
- Capacity 300 lb.
- Material Engineered Wood, Fabric, Foam, Hardwood, Polyester
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # IS-IT2231-RC-CRM-GG
- Zoro # G410040556
- UPC # 196861134913
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Width | 37-3/4 in |
Length | 36-3/4 in |
Details
Color | Cream |
Capacity | 300 lb. |
Material | Engineered Wood, Fabric, Foam, Hardwood, Polyester |
Description
Versatility is a major plus in modern furniture design and this modular right side chair with armrest is the perfect marriage of form and functionality. This modular sofa component may be used alone or joined together with other pieces in the collection for a custom configuration. Security clips beneath each piece ensure a cohesive fit and uniform look. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa chair is ideal for almost any decor. Constructed with a solid wood frame, this seat holds up to 300 lbs. static weight. This component ships in more than one box so please ensure you have all pieces of your new seat before beginning assembly. Assembly takes less than 30 minutes, simply remove the feet from the armrest and backrest and install into the predrilled holes then insert each piece onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.
- •Modern Modular Sofa Right Side Chair with Armrest
- •Premium Fabric Upholstery with Piped Edges in Cream
- •Generously Padded Back and Seat Cushions
- •Solid Wood Frame Construction with Pocket Spring Core
- •Holds up to 300 LBS. Static Weight
- •May Be Used Freestanding or With Other Components
- •Furniture Clips Beneath the Component to Securely Join to Other Pieces
- •Assembles in 30 Minutes or Less
- •Vacuum or Brush Lightly to Remove Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs And Clouds' Canvas Art, 24x24 (1X01352-C2424GG)
- VOLLRATH Screw Thumb (2014012)
- GLOBAL INDUSTRIAL Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black (B522158)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Cream (IS-IT2231-4PCSEC-CRM-GG)
- FLASH FURNITURE Stone Gray Faux Linen Sofa with Wooden Legs (IS-VS100-GY-GG)
- FLASH FURNITURE Loveseat, 30" x 31-1/4", Upholstery Color: Black (222-2-BK-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Gray (IS-IT2231-MC-GRY-GG)
- FLASH FURNITURE Dk Gray Rattan Loveseat w/ All-Weather Cushions (DAD-SF2-2-DKGY-GG)
- FLASH FURNITURE Sofa, 28-1/2" x 27-1/2", Upholstery Color: Black (ZB-REGAL-810-3-SOFA-BK-GG)
- FLASH FURNITURE Sofa, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-SOFA-GY-GG)
- Flash Furniture Sofas & Love Seats