Bridgetown Luxury Modular Sectional Sofa, Ottoman Seat, Gray
Mfr # IS-IT2231-OT-GRY-GG
Zoro # G210040565
Key Features
- Material Engineered Wood, Fabric, Foam, Hardwood, Polyester
- Capacity 300 lb.
- Shape Square
- Width 27-1/2 in
- Length 28 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # IS-IT2231-OT-GRY-GG
- Zoro # G210040565
- UPC # 196861114847
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Width | 27-1/2 in |
Length | 28 in |
Details
Material | Engineered Wood, Fabric, Foam, Hardwood, Polyester |
Color | Gray |
Capacity | 300 lb. |
Shape | Square |
Description
Versatility is a major plus in modern furniture design and this modular ottoman is the perfect marriage of form and functionality. This modular sofa component may be used alone or as a companion piece with other items in the collection for a custom configuration. Boasting a pocket spring core with plush comfort foam padding and premium fabric upholstery with piped edges, the modern look of this sectional sofa ottoman is ideal for almost any decor. Constructed with a solid wood frame, this seat holds up to 300 lbs. static weight. Assembly takes less than 10 minutes and simply vacuum or lightly brush to keep your new seating looking showroom new.
- •Modern Modular Sofa Ottoman
- •Premium Fabric Upholstery with Piped Edges in Gray
- •Generously Padded Seat Cushion
- •Solid Wood Frame Construction with Pocket Spring Core
- •Holds up to 300 LBS. Static Weight
- •May Be Used Freestanding or As A Companion Piece with Other Components
- •Assembles in 10 Minutes or Less
- •Vacuum or Brush Lightly to Remove Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 42 in W, 72 in L (2MWG3)
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- FLASH FURNITURE Gray LeatherSoft Loveseat with Double Bar Frame (ZB-REGAL-810-2-LS-GY-GG)
- FLASH FURNITURE Loveseat, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-LS-GY-GG)
- FLASH FURNITURE Cognac Leather Sofa, 28-1/2" x 27-1/2" (ZB-REGAL-810-3-SOFA-COG-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 6 Piece Sectional Sofa, Gray (IS-IT2231-6PCSEC-GRY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 5 Piece Sectional Sofa, Gray (IS-IT2231-5PCSEC-GRY-GG)
- FLASH FURNITURE Loveseat, 29" x 32-1/4", Upholstery Color: Gray (BT-827-2-GY-GG)
- FLASH FURNITURE Sofa, 31" x 32", Upholstery Color: Black (ZB-LACEY-831-2-SOFA-BK-GG)
- Flash Furniture Sofas & Love Seats