Bridgetown Luxury Modular Sectional Sofa, Left Side with Arm Rest, Gray
Mfr # IS-IT2231-LC-GRY-GG
Zoro # G610040554
Key Features
- Material Engineered Wood, Fabric, Foam, Hardwood, Polyester
- Width 37-3/4 in
- Color Gray
- Length 36-3/4 in
- Capacity 300 lb.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # IS-IT2231-LC-GRY-GG
- Zoro # G610040554
- UPC # 196861134852
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Width | 37-3/4 in |
Length | 36-3/4 in |
Details
Material | Engineered Wood, Fabric, Foam, Hardwood, Polyester |
Color | Gray |
Capacity | 300 lb. |
Description
Versatility is a major plus in modern furniture design and this modular left side chair with armrest is the perfect marriage of form and functionality. This modular sofa component may be used alone or joined together with other pieces in the collection for a custom configuration. Security clips beneath each piece ensure a cohesive fit and uniform look. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa chair is ideal for almost any decor. Constructed with a solid wood frame, this seat holds up to 300 lbs. static weight. This component ships in more than one box so please ensure you have all pieces of your new seat before beginning assembly. Assembly takes less than 30 minutes, simply remove the feet from the armrest and backrest and install into the predrilled holes then insert each piece onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.
- •Modern Modular Sofa Left Side Chair with Armrest
- •Premium Fabric Upholstery with Piped Edges in Gray
- •Generously Padded Back and Seat Cushions
- •Solid Wood Frame Construction with Pocket Spring Core
- •Holds up to 300 LBS. Static Weight
- •May Be Used Freestanding or With Other Components
- •Furniture Clips Beneath the Component to Securely Join to Other Pieces
- •Assembles in 30 Minutes or Less
- •Vacuum or Brush Lightly to Remove Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Square Lille Bun Foot - Paint Grade (01704060PT1)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- CHARLES LEONARD Bookends, 9" Height, Black, 2 Per Pack, PK3 (87915)
- FLASH FURNITURE Dark Gray Faux Linen Upholstered Tufted Loveseat (IS-PL100-DKGY-GG)
- FLASH FURNITURE Washington Park Sofa, Black Leather (SL-SF918-3-BLK-GG)
- FLASH FURNITURE Navy Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-NV-GG)
- FLASH FURNITURE Sofa, 28-1/2" x 27-1/2", Upholstery Color: Black (ZB-REGAL-810-3-SOFA-BK-GG)
- FLASH FURNITURE Taupe Faux Linen Sofa with Wooden Legs (IS-VS100-BR-GG)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- FLASH FURNITURE Cognac Leather Loveseat, 29" x 29" (111-2-CG-GG)
- Flash Furniture Sofas & Love Seats