Shop All Sofas & Love Seats
Flash Furniture
Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Gray
Mfr # IS-IT2231-MC-GRY-GG
Zoro # G310040564
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36-3/4 in
- Material Engineered Wood, Fabric, Foam, Hardwood, Polyester
- Width 28-1/4 in
- Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # IS-IT2231-MC-GRY-GG
- Zoro # G310040564
- UPC # 196861114823
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Length | 36-3/4 in |
Width | 28-1/4 in |
Details
Material | Engineered Wood, Fabric, Foam, Hardwood, Polyester |
Color | Gray |
Capacity | 300 lb. |
Description
Versatility is a major plus in modern furniture design and this modular armless middle chair is the perfect marriage of form and functionality. This modular sofa component may be used alone or joined together with other pieces in the collection for a custom configuration. Security clips beneath each piece ensure a cohesive fit and uniform look. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa chair is ideal for almost any decor. Constructed with a solid wood frame, this seat holds up to 300 lbs. static weight. This component ships in a single box and assembly takes less than 30 minutes. Simply remove the feet from the backrest and install into the predrilled holes then insert the backrest onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- TUUCI 6.5 ft Square Satin Rib Set (K100001-6.5S-SAT)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Cream (IS-IT2231-MC-CRM-GG)
- FLASH FURNITURE Loveseat, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-LS-GY-GG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: White (111-2-WH-GG)
- FLASH FURNITURE Loveseat, 29" x 32-1/4", Upholstery Color: Gray (BT-827-2-GY-GG)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 6 Piece Sectional Sofa, Cream (IS-IT2231-6PCSEC-CRM-GG)
- OFFICESOURCE Tribeca Collection Tribeca Loveseat (9682AGT)
- Flash Furniture Sofas & Love Seats