Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Cream
Mfr # IS-IT2231-MC-CRM-GG
Zoro # G410040563
Key Features
- Width 28-1/4 in
- Capacity 300 lb.
- Length 36-3/4 in
- Material Engineered Wood, Fabric, Foam, Hardwood, Polyester
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # IS-IT2231-MC-CRM-GG
- Zoro # G410040563
- UPC # 196861114830
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Width | 28-1/4 in |
Length | 36-3/4 in |
Details
Capacity | 300 lb. |
Color | Cream |
Material | Engineered Wood, Fabric, Foam, Hardwood, Polyester |
Description
Versatility is a major plus in modern furniture design and this modular armless middle chair is the perfect marriage of form and functionality. This modular sofa component may be used alone or joined together with other pieces in the collection for a custom configuration. Security clips beneath each piece ensure a cohesive fit and uniform look. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa chair is ideal for almost any decor. Constructed with a solid wood frame, this seat holds up to 300 lbs. static weight. This component ships in a single box and assembly takes less than 30 minutes. Simply remove the feet from the backrest and install into the predrilled holes then insert the backrest onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.
- •Modern Modular Sofa Armless Middle Chair
- •Premium Fabric Upholstery with Piped Edges in Cream
- •Generously Padded Back and Seat Cushions
- •Solid Wood Frame Construction with Pocket Spring Core
- •Holds up to 300 LBS. Static Weight
- •May Be Used Freestanding or With Other Components
- •Furniture Clips Beneath the Component to Securely Join to Other Pieces
- •Assembles in 10 Minutes or Less
- •Vacuum or Brush Lightly to Remove Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- FELLOWES Back Support, Mesh, 17-3/10"Wx5-3/5"Lx20-1/5"H, Black (FEL9191301)
- TRUE Grill Assembly (871662)
- DEFLECTO Break-Resistant Plastic Partition Brackets, 2 5/8 - 4 1/8, Black, PK2 (391404)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Gray (IS-IT2231-MC-GRY-GG)
- FLASH FURNITURE Loveseat, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-LS-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Cream (IS-IT2231-4PCSEC-CRM-GG)
- FLASH FURNITURE Stone Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1060-STONE-GG)
- FLASH FURNITURE Cognac Leather Sofa, 29" x 29" (111-3-CG-GG)
- FLASH FURNITURE Dark Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-DKGY-GG)
- DESIGN TOSCANO Cleopatra Neoclassical Chaise Sofa (AF1602)
- Flash Furniture Sofas & Love Seats