Shop All Sofas & Love Seats
Flash Furniture
Bridgetown Luxury Modular 6 Piece Sectional Sofa, Gray
Mfr # IS-IT2231-6PCSEC-GRY-GG
Zoro # G810040552
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,671.99
Free 30-Day Returns
Key Features
- Capacity 300 lb.
- Material Engineered Wood, Fabric, Foam, Hardwood, Polyester
- Color Gray
- Width 129-3/4 in
- Length 36-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # IS-IT2231-6PCSEC-GRY-GG
- Zoro # G810040552
- UPC # 196861115288
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Width | 129-3/4 in |
Length | 36-3/4 in |
Details
Capacity | 300 lb. |
Material | Engineered Wood, Fabric, Foam, Hardwood, Polyester |
Color | Gray |
Description
Versatility is a major plus in modern furniture design and this 6 piece modular sofa set is the perfect marriage of form and functionality. This four seater sofa with 2 ottomans can be placed in multiple configurations making it ideal for large and small spaces alike. The dual ottomans can be used with any of the four seats for a custom look or as extra seating. Each component may be used alone or joined together with the security clips beneath each piece. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa is ideal for almost any decor. Constructed with a solid wood frame, each seat holds up to 300 lbs. static weight. This set ships in multiple boxes so please ensure you have all pieces of your new sectional sofa before beginning assembly. Assembly takes less than 30 minutes, simply remove the feet from the armrests and backrests and install into the predrilled holes then insert each piece onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- GPX 5.12 in. Black AM/FM Clock Radio Digital Plug-In (C224B)
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- FLASH FURNITURE Black Poly Resin Loveseat-Charcoal Cushions (JJ-C14022-BK-GG)
- FLASH FURNITURE Sofa, 31" x 29-1/4", Upholstery Color: Black (ZB-DEFINITY-8009-SOFA-BK-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Right Side with Arm Rest, Cream (IS-IT2231-RC-CRM-GG)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: White (111-3-WH-GG)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Gray (BT-827-3-GY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Left Side with Arm Rest, Gray (IS-IT2231-LC-GRY-GG)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- Flash Furniture Sofas & Love Seats