Shop All Sofas & Love Seats
Flash Furniture
Bridgetown Luxury Modular 6 Piece Sectional Sofa, Cream
Mfr # IS-IT2231-6PCSEC-CRM-GG
Zoro # G510040555
product price: $1,671.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,671.99
Free 30-Day Returns
Key Features
- Length 36-3/4 in
- Capacity 300 lb.
- Material Engineered Wood, Fabric, Foam, Hardwood, Polyester
- Color Cream
- Width 129-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # IS-IT2231-6PCSEC-CRM-GG
- Zoro # G510040555
- UPC # 196861115318
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Length | 36-3/4 in |
Width | 129-3/4 in |
Details
Capacity | 300 lb. |
Material | Engineered Wood, Fabric, Foam, Hardwood, Polyester |
Color | Cream |
Description
Versatility is a major plus in modern furniture design and this 6 piece modular sofa set is the perfect marriage of form and functionality. This four seater sofa with 2 ottomans can be placed in multiple configurations making it ideal for large and small spaces alike. The dual ottomans can be used with any of the four seats for a custom look or as extra seating. Each component may be used alone or joined together with the security clips beneath each piece. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa is ideal for almost any decor. Constructed with a solid wood frame, each seat holds up to 300 lbs. static weight. This set ships in multiple boxes so please ensure you have all pieces of your new sectional sofa before beginning assembly. Assembly takes less than 30 minutes, simply remove the feet from the armrests and backrests and install into the predrilled holes then insert each piece onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92892-30)
- VOLLRATH Burner Cover Lava Rock (XCBL9001)
- MIDWEST FASTENER 2" Black Plastic Round Cap Plugs 2PK (76666)
- FLASH FURNITURE Black Poly Resin Loveseat-Charcoal Cushions (JJ-C14022-BK-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Left Side with Arm Rest, Gray (IS-IT2231-LC-GRY-GG)
- FLASH FURNITURE Stone Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1060-STONE-GG)
- FLASH FURNITURE Dark Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-DKGY-GG)
- FLASH FURNITURE Cognac Leather Loveseat, 29" x 29" (111-2-CG-GG)
- FLASH FURNITURE Sofa, 31" x 29-1/4", Upholstery Color: Black (ZB-DEFINITY-8009-SOFA-BK-GG)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- Flash Furniture Sofas & Love Seats