Shop All Sofas & Love Seats
Flash Furniture
Bridgetown Luxury Modular 5 Piece Sectional Sofa, Gray
Mfr # IS-IT2231-5PCSEC-GRY-GG
Zoro # G610040561
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,489.99
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 300 lb.
- Material Engineered Wood, Fabric, Foam, Hardwood, Polyester
- Width 129-3/4 in
- Length 36-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # IS-IT2231-5PCSEC-GRY-GG
- Zoro # G610040561
- UPC # 196861115271
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Width | 129-3/4 in |
Length | 36-3/4 in |
Details
Color | Gray |
Capacity | 300 lb. |
Material | Engineered Wood, Fabric, Foam, Hardwood, Polyester |
Description
Versatility is a major plus in modern furniture design and this 5 piece modular sofa set is the perfect marriage of form and functionality. This four seater sofa and ottoman can be placed in multiple configurations making it ideal for large and small spaces alike. The ottoman can be used with any of the four seats for a custom look or as an extra 5th chair. Each component may be used alone or joined together with the security clips beneath each piece. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa is ideal for almost any decor. Constructed with a solid wood frame, each seat holds up to 300 lbs. static weight. This set ships in multiple boxes so please ensure you have all pieces of your new sectional sofa before beginning assembly. Assembly takes less than 30 minutes, simply remove the feet from the armrest and backrest and install into the predrilled holes then insert each piece onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Brushed Aluminum (01110171BA1)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 4904W 3x5 Rectangle - Ivory/ Grey-Polypropylene (B4904W073135ST)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-GY-GG)
- FLASH FURNITURE Emerald Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-GN-GG)
- FLASH FURNITURE Navy Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-NV-GG)
- FLASH FURNITURE Loveseat, 30" x 31-1/4", Upholstery Color: Black (222-2-BK-GG)
- FLASH FURNITURE Black Poly Resin Loveseat-Charcoal Cushions (JJ-C14022-BK-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Dark Gray (IS-IT2231-4PCSEC-DKGRY-GG)
- LESRO Siena 3 Seat Tandem Seating No Center Arms, Walnut, RF Blueberry Back, MD Ink Seat, RF Blueberry Panels (SN3101)
- Flash Furniture Sofas & Love Seats