Shop All Sofas & Love Seats
Flash Furniture
Bridgetown Luxury Modular 5 Piece Sectional Sofa, Cream
Mfr # IS-IT2231-5PCSEC-CRM-GG
Zoro # G510040562
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,489.99
Free 30-Day Returns
Key Features
- Color Cream
- Material Engineered Wood, Fabric, Foam, Hardwood, Polyester
- Capacity 300 lb.
- Width 129-3/4 in
- Length 36-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # IS-IT2231-5PCSEC-CRM-GG
- Zoro # G510040562
- UPC # 196861115301
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Width | 129-3/4 in |
Length | 36-3/4 in |
Details
Color | Cream |
Material | Engineered Wood, Fabric, Foam, Hardwood, Polyester |
Capacity | 300 lb. |
Description
Versatility is a major plus in modern furniture design and this 5 piece modular sofa set is the perfect marriage of form and functionality. This four seater sofa and ottoman can be placed in multiple configurations making it ideal for large and small spaces alike. The ottoman can be used with any of the three seats for a custom look or as an extra 5th chair. Each component may be used alone or joined together with the security clips beneath each piece. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa is ideal for almost any decor. Constructed with a solid wood frame, each seat holds up to 300 lbs. static weight. This set ships in multiple boxes so please ensure you have all pieces of your new sectional sofa before beginning assembly. Assembly takes less than 30 minutes, simply remove the feet from the armrest and backrest and install into the predrilled holes then insert each piece onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- ZORO SELECT Atomic Digital Wall Clock, 9" (75172)
- DILLMAN FARMS Dillman Farm All Natural Red Raspberry Preserves 16 oz Jar (21461)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- FLASH FURNITURE Stone Gray Faux Linen Sofa with Wooden Legs (IS-VS100-GY-GG)
- FLASH FURNITURE Loveseat, 30" x 31-1/4", Upholstery Color: Black (222-2-BK-GG)
- FLASH FURNITURE Cognac Leather Loveseat, 29" x 29" (111-2-CG-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Cream (IS-IT2231-MC-CRM-GG)
- FLASH FURNITURE Gray LeatherSoft Loveseat with Double Bar Frame (ZB-REGAL-810-2-LS-GY-GG)
- FLASH FURNITURE Stone Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1060-STONE-GG)
- FLASH FURNITURE Black Poly Resin Loveseat-Charcoal Cushions (JJ-C14022-BK-GG)
- Flash Furniture Sofas & Love Seats