Shop All Desks
Flash Furniture
Bretford Desk, 23-5/8" D, 47-1/4" W, 30.313" H, Clear/Chrome, Laminate, Table Top: Glass
Mfr # NAN-JN-2966-GG
Zoro # G3629110
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bretford Desk
- Overall Width 47-1/4"
- Overall Depth 23-5/8"
- Overall Height 30.313"
- Color Clear/Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2966-GG
- Zoro # G3629110
- UPC # 847254055802
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 23-5/8" |
Overall Height | 30.313" |
Width | 47-1/4" |
Height | 30.313" |
Details
Type | Bretford Desk |
Item | Tempered Glass Top Desk,Brettford |
Color | Clear/Chrome |
Material | Laminate, Table Top: Glass |
Top Material | Glass |
Frame Material | Metal |
Description
Tempered Glass Top Desk,Brettford
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, MID, MESH, 400LB (LLR62625)
- FLASH FURNITURE Big and Tall Chair Mat, 36"x48", Clear (MAT-124086-GG)
- SOLUTIONS BY SAUDER 3 Cube - 1/2 in. Construction Cc 3a (426460)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, Black, Laminate (NAN-CLIFTON-BK-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-BL-GG)
- FLASH FURNITURE Writing Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- FLASH FURNITURE Computer Desk, 24" D, 39" W, 57" H, Pink and White, Laminate (NAN-JN-2705-PK-GG)
- ALERA Alera Steel Desk - Double Pedestal - 72"W x 36"D x 29-1/2"H - Mocha/Black (SD7236BM)
- Flash Furniture Desks