Shop All Outdoor Folding Chairs & Folding Tables
Flash Furniture
Brazos Folding Chairs w/Navy Flex Comfort Material Backs and Seats and Black Metal Frames, 4PK
Mfr # 4-TLH-SC-097-NV-02-GG
Zoro # G411222142
product price: $149.99
/pk 4, $37.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Weight 24 lbs.
- Width 18 in.
- Material Fabric, Steel, Textilene
- Length 21.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-TLH-SC-097-NV-02-GG
- Zoro # G411222142
- UPC # 196861151255
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 18 in. |
Length | 21.75 in. |
Details
Color | Navy |
Weight | 24 lbs. |
Material | Fabric, Steel, Textilene |
Capacity | 300 lbs. |
Description
Add stylish seating to your outdoor space with this set of four commercial grade outdoor folding chairs with flex comfort material. Cherish in the comfort of the breathable and rip-resistant mesh fabric seats and backs while taking in a day in the sun. These chairs are incredibly versatile, perfect for your patio, porch, backyard, poolside area, or deck in addition to being commercial grade, making them great for any outdoor bar, bistro, restaurant, lounge, or caf. The stylish textilene pattern will pair perfectly with almost any design scheme. Whether youre looking for a new way to relax or aiming to wow your guests at the next barbecue, these chairs are tough and built for any occasion with a weather and rust-resistant structure that dries quickly. Plus, this set is foldable and portable, making it easy to adjust your area and display your seats wherever you like. Relax confidently with a sturdy steel frame engineered to hold up to 300 lbs. static weight and anti-slip fixed floor glides to prevent damage to your floors. No assembly is required, so you can skip the setup and focus on furnishing your outdoor space. Cleaning is quick and easy, as these chairs can be washed with water and a neutral cleaner. With these chairs at your disposal, you can confidently showcase your style sense and enjoy some well-deserved comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR XL POLYMERIC SAND Camel Brown (DPSXL40CB)
- BRIGGS & STRATTON Float Bowl Gasket (698781)
- KRAFT TOOL Mortar Hoe w/66" Wood Handle, 6" x 10 (BC228)
- A & I PRODUCTS BLADE-MOWER, XHT, 17", 29/32 16.75" x3" x1.25" (A-B1JD1051)
- FLASH FURNITURE Black Folding Directors Chair-Cupholder Side Table (JJ-CC305-BK-GG)
- FLASH FURNITURE 5 Piece Gray Folding Card Table and Chair Set (JB-1-GY-GG)
- FLASH FURNITURE 2.83-Foot Square Bi-Fold Gray Plastic Table (DAD-LF-86-GY-GG)
- LIBERTY MOUNTAIN Liberty Mountain 342620 Bota Bag 1 Pint (342620)
- AFS Accordion Seating - 6 Seats (11096)
- ADAMS Big Easy Earth Brown Square Resin Stackable Side Table (8090-60-3731)
- PROPATION Oversized Olefin Zero Gravity Chair with Sunshade & Drink Tray, Terra Cotta (PR648416)
- Flash Furniture Camping Equipment