Shop All Outdoor Folding Chairs & Folding Tables
Flash Furniture
Brazos Folding Chairs w/Black Flex Comfort Material Backs and Seats and Black Metal Frames, 4PK
Mfr # 4-TLH-SC-097-BLK-02-GG
Zoro # G511222202
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 24 lbs.
- Material Fabric, Steel, Textilene
- Width 18 in.
- Color Black
- Length 21.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-TLH-SC-097-BLK-02-GG
- Zoro # G511222202
- UPC # 196861151248
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Width | 18 in. |
Length | 21.75 in. |
Details
Weight | 24 lbs. |
Material | Fabric, Steel, Textilene |
Color | Black |
Capacity | 300 lbs. |
Description
Add stylish seating to your outdoor space with this set of four commercial grade outdoor folding chairs with flex comfort material. Cherish in the comfort of the breathable and rip-resistant mesh fabric seats and backs while taking in a day in the sun. These chairs are incredibly versatile, perfect for your patio, porch, backyard, poolside area, or deck in addition to being commercial grade, making them great for any outdoor bar, bistro, restaurant, lounge, or caf. The stylish textilene pattern will pair perfectly with almost any design scheme. Whether youre looking for a new way to relax or aiming to wow your guests at the next barbecue, these chairs are tough and built for any occasion with a weather and rust-resistant structure that dries quickly. Plus, this set is foldable and portable, making it easy to adjust your area and display your seats wherever you like. Relax confidently with a sturdy steel frame engineered to hold up to 300 lbs. static weight and anti-slip fixed floor glides to prevent damage to your floors. No assembly is required, so you can skip the setup and focus on furnishing your outdoor space. Cleaning is quick and easy, as these chairs can be washed with water and a neutral cleaner. With these chairs at your disposal, you can confidently showcase your style sense and enjoy some well-deserved comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON Stromberg Carlson 8525-BK Universal Exterior RV Ladder Hinged Connector Swivel Casting (8525-BK)
- LOGO BRANDS North Carolina Crosshatch Picnic Caddy (185-765-CR1)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- BLOEM PLANTER CHARCOAL 12"" (SP12908)
- FLASH FURNITURE Black Folding Directors Chair-Cupholder Side Table (JJ-CC305-BK-GG)
- FLASH FURNITURE 2.83-Foot Square Bi-Fold Gray Plastic Table (DAD-LF-86-GY-GG)
- FLASH FURNITURE 5 Piece Gray Folding Card Table and Chair Set (JB-1-GY-GG)
- ADAMS Big Easy Earth Brown Square Resin Stackable Side Table (8090-60-3731)
- CAMP & GO Soft Arm Rocking Quad Chair (GRQR370-455-1)
- KIJARO Kijaro Dual Lock Chair (800661)
- RICHARDSON SEATING CORP Richardson Seating Corp 4261CIG 4261 Handle Back Diner Chair -Cracked Ice Grey- with 2 in. Box Seat - Chrome (4261CIG)
- Flash Furniture Camping Equipment