Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Tbl and 6 Chairs w/Black Flex Comfort Material
Mfr # TLH-94B-303C-GG
Zoro # G011222139
Key Features
- Capacity 350 lbs.
- Width 35 in.
- Weight 114 lbs.
- Finish Black Powder Coat
- Material Aluminum, Glass, Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-94B-303C-GG
- Zoro # G011222139
- UPC # 196861156618
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 35 in. |
Length | 59 in. |
Details
Capacity | 350 lbs. |
Weight | 114 lbs. |
Finish | Black Powder Coat |
Material | Aluminum, Glass, Steel |
Shape | Rectangle |
Color | Black |
Description
Present your guests with a welcoming environment at your backyard or business with this commercial grade seven-piece outdoor patio dining set that includes a table and six chairs. The table features durable powder coated steel tubing and a 5 mm tempered glass top with a stylish water wave pattern. The tabletop is heat resistant up to 700 degrees so you can confidently serve all your favorite meals, and an umbrella hole gives you the opportunity to keep your guests cool in the shade at your outdoor restaurant, bar, bistro, lounge, or caf. Each chair features a sturdy steel frame and a seat and back with a breathable textilene pattern and comfortable, rip-resistant mesh fabric. These chairs are also stackable and portable, meaning when they are not being used at the table, you can easily utilize them on your porch, in your backyard, or on your deck to take advantage of their versatile nature. The table and chairs are all weather and rust-resistant, making them reliable options for your space. Each chair holds up to 350 lbs. static weight while the table holds up to 130 lbs. static weight. The set features fixed floor glides to protect your floors. No assembly is required for the chairs and the table assembles in under ten minutes. Clean-up is simple, as this set can be cleaned with water and a neutral cleaner. Invite your guests over and get ready to wow them with this eye-catching outdoor patio dining set.
- •Commercial Grade Outdoor Patio Dining Set With Table and Six Chairs
- •Black
- •5 mm Tempered Glass Tabletop With Umbrella Hole and Water Wave Pattern
- •Chairs Feature Breathable, Durable, Rip-Resistant Textilene Seats and Backs
- •Chairs are Stackable and Portable for Versatile Use
- •Table and Chairs All Feature Sturdy, Weather and Rust-Resistant Steel Frames
- •Tabletop is Heat Resistant up to 700 Degrees
- •Each Chair Holds 350 lbs. Static Weight; Table Holds 130 lbs. Static Weight
- •No Assembly Required for Chairs; Table Assembles Quickly in Under Ten Minutes
- •Can Be Cleaned With Water and Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Light Lute, 42", 82" Handle, Gusset (56243)
- STENS New 290-629 Choke Cable For Mtd 700 Series 946-04364, 746-04364 (290-629)
- ZORO SELECT Adjustable Gate Spring, Black (4PB51)
- BELL SPORTS Hands Off Bike Lock (7067993)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Gray Chairs (TLH-089REC-303CGY4-GG)
- FLASH FURNITURE Square Faux Teak Patio Table & 4 Club Chairs 4 (SDA-AD723002-4-BK-GG)
- FLASH FURNITURE 35.5" Square Gold Steel Table w/ 2 Chairs (CO-35SQ-02CHR2-GD-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- DEKO LIVING Outdoor Dining Chairs and Table Set (COP30701)
- Flash Furniture Outdoor Dining Sets