Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Table and 6 Chairs w/Navy Flex Comfort Material
Mfr # TLH-94B-303CNV-GG
Zoro # G111222190
Key Features
- Capacity 350 lbs.
- Shape Rectangle
- Material Aluminum, Fabric, Glass, Steel, Textilene
- Color Navy
- Width 35 in.
Product Information
- Brand Flash Furniture
- MFR # TLH-94B-303CNV-GG
- Zoro # G111222190
- UPC # 196861156656
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 35 in. |
Length | 59 in. |
Details
Capacity | 350 lbs. |
Shape | Rectangle |
Material | Aluminum, Fabric, Glass, Steel, Textilene |
Color | Navy |
Weight | 114 lbs. |
Finish | Black Powder Coat |
Description
Present your guests with a welcoming environment at your backyard or business with this commercial grade seven-piece outdoor patio dining set that includes a table and six chairs. The table features durable powder coated steel tubing and a 5 mm tempered glass top with a stylish water wave pattern. The tabletop is heat resistant up to 700 degrees so you can confidently serve all your favorite meals, and an umbrella hole gives you the opportunity to keep your guests cool in the shade at your outdoor restaurant, bar, bistro, lounge, or caf. Each chair features a sturdy steel frame and a seat and back with a breathable textilene pattern and comfortable, rip-resistant mesh fabric. These chairs are also stackable and portable, meaning when they are not being used at the table, you can easily utilize them on your porch, in your backyard, or on your deck to take advantage of their versatile nature. The table and chairs are all weather and rust-resistant, making them reliable options for your space. Each chair holds up to 350 lbs. static weight while the table holds up to 130 lbs. static weight. The set features fixed floor glides to protect your floors. No assembly is required for the chairs and the table assembles in under ten minutes. Clean-up is simple, as this set can be cleaned with water and a neutral cleaner. Invite your guests over and get ready to wow them with this eye-catching outdoor patio dining set.
- •Commercial Grade Outdoor Patio Dining Set With Table and Six Chairs
- •Navy
- •5 mm Tempered Glass Tabletop With Umbrella Hole and Water Wave Pattern
- •Chairs Feature Breathable, Durable, Rip-Resistant Textilene Seats and Backs
- •Chairs are Stackable and Portable for Versatile Use
- •Table and Chairs All Feature Sturdy, Weather and Rust-Resistant Steel Frames
- •Tabletop is Heat Resistant up to 700 Degrees
- •Each Chair Holds 350 lbs. Static Weight; Table Holds 130 lbs. Static Weight
- •No Assembly Required for Chairs; Table Assembles Quickly in Under Ten Minutes
- •Can Be Cleaned With Water and Neutral Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST Burlap Roll, 72" x 300 ft., Brown (BB 72)
- BLENDER BOTTLE BlenderBottle 422943 24 oz Pro Series Assistant Shaker Bottle (422943)
- IGLOO Cooler, 120qt., White, Plastic (50073)
- T TERRE Universal Bump Feed String Trimmer Head Replacement Compatible w/ Speed Feed & Most Weed Eaters (593221085)
- FLASH FURNITURE 35.25" Round Black Steel Table Set with 4 Chairs (CO-35RD-03CHR4-BK-GG)
- FLASH FURNITURE 35.5" Square Black Steel Table w/ 4 Chairs (CO-35SQ-02CHR4-BK-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- FLASH FURNITURE Lila 23.5in Black Round Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs (TLH-ALUM-24RD-017BK2-GG)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- VIFAH Bradley Outdoor Patio Wood 5-piece Dining Set with Stacking Chairs (V1336SET24)
- Flash Furniture Patio Furniture