Shop All Patio Dining Chairs & Stools
Flash Furniture
Brazos 5 Piece Patio Set w/Tempered Glass Patio Table w/4 Chairs w/Black Material Seats and Backs
Mfr # FV-120B-303C-GG
Zoro # G612176220
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FV-120B-303C-GG
- Zoro # G612176220
- UPC # 196861156687
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Present your guests with a welcoming environment at your backyard or business with this commercial grade five-piece outdoor patio dining set that includes a table and four chairs. The table features durable powder coated steel tubing and a 5 mm tempered glass top with a stylish water wave pattern. The tabletop is heat resistant up to 700 degrees so you can confidently serve all your favorite meals, and an umbrella hole gives you the opportunity to keep your guests cool in the shade at your outdoor restaurant, bar, bistro, lounge, or caf. Each chair features a sturdy steel frame and a seat and back with a breathable textilene pattern and comfortable, rip-resistant mesh fabric. These chairs are also stackable and portable, meaning when they are not being used at the table, you can easily utilize them on your porch, in your backyard, or on your deck to take advantage of their versatile nature. The table and chairs are all weather and rust-resistant, making them reliable options for your space. Each table and chair holds up to 130 lbs. static weight and features fixed floor glides to protect your floors. No assembly is required for the chairs and the table assembles in under ten minutes. Clean-up is simple, as this set can be cleaned with water and a neutral cleaner. Invite your guests over and get ready to wow them with this eye-catching outdoor patio dining set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Clamp 0066394 (00-66-394)
- CHAPIN Fan Nozzle .30 gpm (6-5937)
- ZORO SELECT Quick Coupling Plug, 1/4 (F) x 22mm (1MDL5)
- ILC Replacement For Club Car Light Bulb Lamp 2 Pack, 2PK (105093801)
- FLASH FURNITURE Commercial Black Restaurant Stack Stool (TLH-015H-BK-GG)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- FLASH FURNITURE 5 Pack Navy Outdoor Stack Chair w/ Flex Material (5-JJ-303C-NV-GG)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- FLASH FURNITURE 2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro (2-CH-61200-18-BQ-GG)
- Flash Furniture Patio Furniture