Shop All Bar Height Stools
Flash Furniture
BR 30" LeatherSoft Stools with Chrome Accents, 2PK
Mfr # SY-807-30-GY-GG
Zoro # G506602750
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300
- Overall Length 20
- Material Faux Leather, Foam, Plywood
- Overall Width 18.5
- Overall Height 43.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # SY-807-30-GY-GG
- Zoro # G506602750
- UPC # 840196379159
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 20 |
Overall Width | 18.5 |
Overall Height | 43.25 |
Details
Capacity | 300 |
Material | Faux Leather, Foam, Plywood |
Finish | Metal |
Color | Gray |
Description
Great looks may draw you in but comfort is the name of the game and this set of two bar height stools has an abundance of both. Soft and durable LeatherSoft upholstery covers rounded backs and bucket style seats with high density foam that will wrap your body in total comfort. The chrome accented feet and footrests add a modern edge that is perfect for today's design aesthetic. Rated for commercial use, the steel frames hold up to 300 lbs. static weight per stool and will stand up to the rigors of the hospitality industry as well as your busy household. The integrated footrests relieve pressure from the legs while adjustable floor glides protect your indoor hard flooring surfaces. Assembly is quick and easy with the included materials and you can wipe these stools clean with a dry cloth for quick turnaround times when seating guests.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- EDLUND Knife and Gear Kit, PK6 (KT2700)
- LORELL Solid Wood Poster Frame (49222)
- VICKERMAN 4 ft.-5 ft.-6 ft. Natural Triple Alpine Set (A805185)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- FLASH FURNITURE Vertical Stool, Blk/Natural, Blk Vnyl Sea (XU-DG-60618B-WAL-BLKV-GG)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-NATWH-LTNAT-GG)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- FLASH FURNITURE Stool, 3 Circle, Blk/Walnut, Blk Vinyl Sea (XU-DG-60516-WAL-BAR-BLKV-GG)
- CARMELLI Carmelli NG2815 32 in. Avondale Swivel Bar Stool (bg2815)
- Flash Furniture Bar Height Stools