Shop All Bar Height Stools
Flash Furniture
BR 26" LeatherSoft Stools with Chrome Accents, 2PK
Mfr # SY-807-26-GY-GG
Zoro # G006602748
product price: $217.99
/pk 2, $109.00/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Metal
- Overall Height 39.25
- Material Faux Leather, Foam, Plywood
- Overall Length 20
- Overall Width 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SY-807-26-GY-GG
- Zoro # G006602748
- UPC # 840196379173
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 39.25 |
Overall Length | 20 |
Overall Width | 18.5 |
Details
Color | Gray |
Finish | Metal |
Material | Faux Leather, Foam, Plywood |
Capacity | 300 |
Description
Great looks may draw you in but comfort is the name of the game and this set of two counter height stools has an abundance of both. Soft and durable LeatherSoft upholstery covers rounded backs and bucket style seats with high density foam that will wrap your body in total comfort. The chrome accented feet and footrests add a modern edge that is perfect for today's design aesthetic. Rated for commercial use, the steel frames hold up to 300 lbs. static weight per stool and will stand up to the rigors of the hospitality industry as well as your busy household. The integrated footrests relieve pressure from the legs while adjustable floor glides protect your indoor hard flooring surfaces. Assembly is quick and easy with the included materials and you can wipe these stools clean with a dry cloth for quick turnaround times when seating guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR TOOL Maple Butcher Block & Dog Hole Table (36x25x1.5") Stand & Casters, PK3 (BBTKIT-3625)
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- SAUDER Cannery Bridge 4-Drawer Chest Sma , Safety tested for stability to help reduce tip-over accidents (424187)
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- FLASH FURNITURE 27 Inch Black Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-BK-GG)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-BKWH-NAT-GG)
- FLASH FURNITURE Transparent Barstool, 29.75"H (FH-118-APC2-GG)
- FLASH FURNITURE Carmel Series Blck Fabric/Wood Stool, 30" (CH-182020-30-BK-F-GG)
- FLASH FURNITURE 30" GN Metal Bar Stool-Black Poly Seat, 4PK (4-ET-31320-30-GN-R-PL2B-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Nat Seat (XU-DG-6R6B-VRT-BAR-NATW-GG)
- INTERNATIONAL CONCEPTS Ranch Stool, 30" Seat Height, Unfinished (S-930)
- Flash Furniture Bar Height Stools