Shop All Counter Height Stools
Flash Furniture
Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish
Mfr # SDA-AD642001-BS-BKWH-NAT-GG
Zoro # G408251131
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Aluminum, Polyethylene, Rattan
- Height 46 in
- Length 22.5 in
- Weight 10
- Width 18.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD642001-BS-BKWH-NAT-GG
- Zoro # G408251131
- UPC # 196861084973
- Country of Origin China
- Category Counter Height Stools
Dimensions
Height | 46 in |
Length | 22.5 in |
Width | 18.5 in |
Details
Seat Color | Black & White/Natural Frame |
Seat Material | Aluminum, Polyethylene, Rattan |
Weight | 10 |
Capacity | 600 lbs |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indooroutdoor commercial grade French bistro bar stool The durable PE rattan back and seat is very comfortable and won't fade when used outdoors The lightweight, but sturdy, powder coated metal frame will not rust, boasts a bamboo look finish, holds up to 600 lbs static weight, and features an integrated footrest for added comfort Recommended stack height for this stool is up to 2 high for storage or transport For your convenience, this dining stool arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces This bar height stool easily wipe clean with a damp cloth for quick seating turnaround
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H512.P.L)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, White, Vinyl (493N59)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 30 High Barstool, WhiteNavy and Bamboo Finish (SDA-AD642001-F-BS-WHNVY-NAT-GG)
- FLASH FURNITURE 26" Black LeatherSoft Barstool with Wood Legs, PK 2 (2-AY-1928-26-BK-GG)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- FLASH FURNITURE 26" Gray LeatherSoft Counter Stool with Wood Legs (AY-1928-26-GY-GG)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- BAXTON STUDIO Theron MidCentury White Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12971-ZORO)
- Flash Furniture Counter Height Stools