Shop All Counter Height Stools
Flash Furniture
Bordeaux Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, NavyWhite and Bamboo
Mfr # SDA-AD642001-CS-NVYWH-NAT-GG
Zoro # G008251135
product price: $199.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Height 41.5 in
- Length 21.75 in
- Capacity 600 lbs
- Width 18.5 in
- Weight 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD642001-CS-NVYWH-NAT-GG
- Zoro # G008251135
- UPC # 196861084980
- Country of Origin China
- Category Counter Height Stools
Dimensions
Height | 41.5 in |
Length | 21.75 in |
Width | 18.5 in |
Details
Capacity | 600 lbs |
Weight | 18 |
Seat Material | Aluminum, Polyethylene, Rattan |
Seat Color | Navy & White/Natural Frame |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indooroutdoor commercial grade French bistro counter stool The durable PE rattan back and seat is very comfortable and won't fade when used outdoors The lightweight, but sturdy, powder coated metal frame will not rust, boasts a bamboo look finish, holds up to 600 lbs static weight, and features an integrated footrest for added comfort Recommended stack height for this stool is up to 2 high for storage or transport For your convenience, this dining stool arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces This counter height stool easily wipe clean with a damp cloth for quick seating turnaround
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair Dolly, Black, 22" H (HF-MUS-DOLLY-GG)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HON34962MOP)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Red (SN1117RED)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE 24" High Backless Copper Counter Height Stool (ET-BT3503-24-COP-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Light Brown, PK2 (2-ET-ER18345-24-LB-GG)
- LUMISOURCE Winston Counter Stool in White Washed Wood and Antique Copper Metal (B26-WINSTN WWANCU)
- Flash Furniture Counter Height Stools